Shop All Breakroom & Cafeteria Tables
Regency
Square Cafe Table, 42" W, 42" L, 29" H, Laminated Melamine Top, Cherry
Mfr # TB4242CHBPBK
Zoro # G0191095
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 42"
- Length 42"
- Height 29"
- Tabletop Material Laminated Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # TB4242CHBPBK
- Zoro # G0191095
- UPC # 843532020739
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 42" |
Length | 42" |
Height | 29" |
Depth | 42" |
Size | 42" |
Description
Cafe Table, Surface Material Laminated Melamine, Shape Square, Width 42 in, Depth 42 in, Height 30 in, Tabletop Color Family Woodgrain, Tabletop Color Cherry, Assembled/Unassembled Unassembled, Edge Type T-Molded, Edge Color Black, Base Type (4) Tubular Steel Legs, Leg Type Straight, Top Thickness 1 in, Load Rating 100 lb, Series Kee, Includes (4) Leveling Glides
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Vinyl Barstool, Adj Height, Seat Height Range: 22-3/4" to 31-1/4" (DS-801-CONT-BK-GG)
- GPX Weather X Wr282B Black Radio Am-Fm-Weatherband Carry Handle (WR282B)
- TRADEMARK FINE ART Marion Rose 'Judy Path to the Lake' Canvas Art, 14x19 (ALI15328-C1419GG)
- LORELL Training Table C-Leg Table Base, Metallic Silver C-leg Base, PK2 (61627)
- REGENCY Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, Wood|Metal|Polypropylene Top (TB4848PLBPCM44GY)
- REGENCY Square Cafe Table, 42" W, 42" L, 29" H, Laminated Melamine Top, Maple (TB4242PLBPBK)
- REGENCY Kobe Square & Round Tables, 42 W, 42 L, 29 H, Wood, Metal Top, White (TKB4242WH)
- REGENCY Cain Square Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Plastic Top, White (TB3636WH47GY)
- REGENCY Kee Mobile Tables, 60 W, 24 L, 29 H, Wood, Metal Top, Mahogany (MTC6024MHBK)
- REGENCY Cain Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey (TB4848AG)
- NATIONAL PUBLIC SEATING Interion® Breakroom Table, 72"L x 30"W, Oak (695671OK)
- Regency Breakroom & Cafeteria Tables