Shop All Utility Sink Faucets
Regency Space Solutions
Regency Wall Mounted Mop Sink Faucet with 6 1/2'' Spout 8'' Centers and Vacuum Breaker
Mfr # 600FMS86
Zoro # G411592306
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency Space Solutions
- MFR # 600FMS86
- Zoro # G411592306
- Country of Origin China
- Category Utility Sink Faucets
Description
This faucet with a 1/2'' NPT connection is perfect for grocery stores schools office buildings restaurants and more. It is intended for janitorial and dishwashing use only and requires 8'' adjustable centers for installation. All mounting hardware is included for quick setup. Pail Hook : The integral pail hook holds your mop buckets in place during fillups reducing the strain on your janitorial staff. Labeled Handles : The hot and cold leverstyle handles are labeled and color coded for easy identification. Vacuum Breaker : With the faucet's builtin vacuum breaker your water supply will not be contaminated accidentally when you're mixing up chemicals. Wall Mount Design : A support rod attaches from the faucet to the wall mount in order to create a reliable hold. 3/4'' Garden Hose Thread : A 3/4'' garden hose thread helps extend the reach of your water supply for a variety of cleaning tasks and easier bucket filling. Check Valves : Check valves on the underside of each handle/stem make it easy to shut off water on one side of the faucet only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGILL Cargill Diamond Crystal 100012447 Salt Pellets, 40 lb Bag (100012447)
- SPENCE Pressure Regulator, 1/2 In, 3 to 20 psi (E-C1C9A1B1AH1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 1", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1100TPE1)
- OATEY 5 " Dia., Plastic, Chrome Finish, High Impact, Cover Plate (34406)
- BK RESOURCES Evolution 4" Deck Mount Stainless Steel Faucet, 4.5" Gooseneck Spout (EVO-4DM-4G)
- PIONEER FAUCETS Two Handle Wall Mount Faucet, NPT, Wallmount, Polished Chrome, Number of Holes: 2 Hole (2PM540)
- KINGSTON BRASS Laundry Tray Faucet, Polished Chrome (KB470)
- BK RESOURCES Workforce Standard Duty Faucet, 8" Swing Spout, 4" O.C. Deck Mount (BKD-8-G)
- BK RESOURCES Optiflow Solid Body Faucet, 8" Gooseneck Spout, 4" O.C. Deck Mount (BKF-4DM-8G-G)
- CENTRAL BRASS Lawn Faucet, NPT, Single Hole, Polished Chrome, Connection Size: 1/2" (0576-1/2CP)
- OLYMPIA FAUCETS Two Handle Bar/Laundry Faucet, NPSM, Bar, Polished Chrome, Center-Center Fitting Size: 4" (B-8191)
- Regency Space Solutions Utility Sink Faucets