Shop All Food Service Faucets
Regency Space Solutions
Regency Wall Mount HRect
Mfr # 600FW44GWH
Zoro # G011592461
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency Space Solutions
- MFR # 600FW44GWH
- Zoro # G011592461
- Country of Origin China
- Category Food Service Faucets
Description
This Regency wall mount hand sink faucet with 3 1/2'' swivel gooseneck spout is an excellent choice when you need a reliable affordable water fixture for your facility! Designed to be easy to install and easy to maintain it's easy to see why Regency faucets are a great solution for any business. Thanks to a 3 1/2'' long and 8'' tall swivel gooseneck spout this faucet delivers water exactly where you need it and the hinged design gives maximum flexibility when washing your hands while also letting you fold it out of the way when it's not being used.Water exits the faucet with a 2 GPM flow rate which creates a soft flow pattern with minimal splashing. The faucet installs on your wall or sink backsplash on a pair of 4'' centers and connects to the facility water lines with a set of 1/2'' NPS inlets. Its wrist action handles ensure this faucet is easy to turn on and off without using your hands which is great for keeping the faucet clean. The faucet body is made from chrome-plated brass that complements nearly any design aesthetic and the water flow is controlled by a pair of wrist blade handles. An installation kit is required for setup sold separately.Overall Dimensions:Spout Length: 3 1/2''Faucet Height: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX100)
- BK RESOURCES 23.8125 in W x 54 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-18-12-18T)
- NIBCO 3/8" NOM C Copper Union (633W 3/8)
- RHEEM Element (SP10875GH)
- T&S BRASS T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel (B-7212-01*)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- ZURN Aquasense Faucets (Z842H1-XL)
- T&S BRASS T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome (5EF-2D-DS)
- T&S BRASS T&S® 5EF-1D-DS Equip Sensor Faucet, Deck Mount, Single Hole, Cast Spout, 2.2 GPM, Chrome (5EF-1D-DS)
- ZURN Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842B4-XL)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- Regency Space Solutions Food Service Faucets