No Product Image Available

Regency Space Solutions

Regency Wall Mount Hand Sink Faucet with 6'' Swivel Gooseneck Spout and 4'' Centers


product price: $120.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Regency wall mount hand sink faucet with 6'' swivel gooseneck spout is an excellent choice when you need a reliable affordable water fixture for your facility! Designed to be easy to install and easy to maintain it's easy to see why Regency faucets are a great solution for any business. Thanks to a 6'' long and 9 1/2'' tall swivel gooseneck spout this faucet delivers water exactly where you need it and the hinged design gives maximum flexibility when washing your hands while also letting you fold it out of the way when it's not being used.Water exits the faucet with a 2 GPM flow rate which creates a soft flow pattern with minimal splashing. The faucet installs on your wall or sink backsplash on a pair of 4'' centers and connects to the facility water lines with a set of 1/2'' NPS inlets. The faucet body is made from chrome-plated brass that complements nearly any design aesthetic and the water flow is controlled by a pair of simple lever handles. An installation kit is required for setup sold separately.Overall Dimensions:Spout Length: 6''Faucet Height: 9 5/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.