Shop All Food Service Faucets
Regency Space Solutions
Regency Wall Mount Faucet with 8'' Swing Spout and 8'' Centers
Mfr # 600FW88LL
Zoro # G311592116
$72.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency Space Solutions
- MFR # 600FW88LL
- Zoro # G311592116
- Country of Origin China
- Category Food Service Faucets
Description
Featuring a flow rate of 2 GPM and a 1/2'' NPT connection this faucet is great for quickly filling up buckets and sink compartments for dishwashing and other general cleaning tasks. It's perfect for restaurants grocery stores schools and hotels. An installation kit is required for setup sold separately. Excellent Reach : With its swinging design and 8'' length this faucet provides excellent reach and clearance for rinsing out glasses and washing dishes in your sinks. The tall spout makes this unit perfect for accommodating tall buckets and large equipment parts that need washing. It comes with a 2 GPM aerator outlet that provides a gentle stream perfect for most standard applications. Labeled Handles : The hot and cold leverstyle handles are labeled and color coded for easy identification. ChromePlated Brass : This faucet features a chromeplated brass construction that looks great in any setting and is easy to keep clean. For Janitorial / Dishwashing Use : This faucet is designed for use in janitorial and dishwashing applications only and is not intended for applications where the fixture will be used to supply drinking water or water for cooking.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIRCO 1 in. Adjustable Joint Fitting (243)
- IN-SINK-ERATOR Instant Hot Water Filtration System F-2000S (F-2000S)
- APOLLO PEX-A 1/2 in. Expansion PEX in to X 1/2 in. D MNPT Brass 90 Degree Elbow (EPXME1212)
- ZURN Retrofit Kit, 1" Inlet (RFK1-70-20XL)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- FISHER Faucet 8Bslh 08Ss (13242)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- T&S BRASS T&S Brass 238A Metering Cartridge (238A)
- T&S BRASS T&S® 5EF-1D-DS Equip Sensor Faucet, Deck Mount, Single Hole, Cast Spout, 2.2 GPM, Chrome (5EF-1D-DS)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- Regency Space Solutions Food Service Faucets