Shop All Food Service Faucets
Regency Space Solutions
Regency Wall Mount Faucet with 8'' Centers and 8'' Swivel Gooseneck Spout
Mfr # 600FW88G
Zoro # G911583378
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency Space Solutions
- MFR # 600FW88G
- Zoro # G911583378
- Country of Origin China
- Category Food Service Faucets
Description
This Regency wall mount faucet with 8'' swivel gooseneck spout is an excellent choice when you need a reliable affordable water fixture for your facility! Designed to be easy to install and easy to maintain it's easy to see why Regency faucets are a great solution for any business. Thanks to an 8'' long and 12 1/2'' tall gooseneck spout this faucet delivers water exactly where you need it and the moveable swivel high-clearance gooseneck design lets you move it to fill multi-compartment sinks or maneuver around larger cooking vessels.Water exits the faucet with a 2 GPM flow rate which creates a soft flow pattern with minimal splashing. The faucet installs on your wall or sink backsplash on a pair of 8'' centers and connects to the facility water lines with a set of 1/2'' NPT inlets. The faucet body is made from chrome-plated brass that complements nearly any design aesthetic and the water flow is controlled by a pair of simple lever handles. An installation kit is required for setup sold separately.Overall Dimensions:Spout Length: 8''Faucet Height: 12 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Brushed Nickel, Overall Width: 25" (2MT600-BN)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 2In (51419)
- ANVIL 4" x 2" FNPT Galvanized Reducer (0311093009)
- ZORO SELECT 3/4" FNPT 316 SS 45 Degree Elbow (2TY96)
- ZURN Aquasense Faucets (Z843M4-XL)
- T&S BRASS T&S Brass B-0044-H 44" Replacement Hose (B-0044-H)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- T&S BRASS PreRinse Easyinstall 8 Wall Mount Faucet Spri (B-0133-CR-B)
- T&S BRASS T&S Brass 238AB Metering Cartridge W/Blank Push Button (238AB)
- T&S BRASS T&S Brass B-1210 Pedestal Push Back Single Glass Filler (B-1210)
- T&S BRASS T&S Brass B-0507 Single Pedal Valve, Floor Mounted (B-0507)
- Regency Space Solutions Food Service Faucets