Shop All Food Service Faucets
Regency Space Solutions
Regency Wall Mount Faucet with 8'' Centers and 6'' Swivel Gooseneck Spout
Mfr # 600FW86G
Zoro # G911591113
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency Space Solutions
- MFR # 600FW86G
- Zoro # G911591113
- Country of Origin China
- Category Food Service Faucets
Description
This Regency wall mount faucet with 6'' swivel gooseneck spout is an excellent choice when you need a reliable affordable water fixture for your facility! Designed to be easy to install and easy to maintain it's easy to see why Regency faucets are a great solution for any business. Thanks to a 6'' long and 9 3/8'' tall gooseneck spout this faucet delivers water exactly where you need it and the moveable swivel high-clearance gooseneck design lets you move it to fill multi-compartment sinks or maneuver around larger cooking vessels.Water exits the faucet with a 2 GPM flow rate which creates a soft flow pattern with minimal splashing. The faucet installs on your wall or sink backsplash on a pair of 8'' centers and connects to the facility water lines with a set of 1/2'' NPT inlets. The faucet body is made from chrome-plated brass that complements nearly any design aesthetic and the water flow is controlled by a pair of simple lever handles. An installation kit is required for setup sold separately.Overall Dimensions:Spout Length: 6''Faucet Height: 9 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Angle Stop Valve, 1/2 in. Pipe Dia. (Z8802-XL-LRLKQ-PC)
- BECK 1/4" x 12" Black Pipe Nipple Sch 80 (0332609205)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 In (0500173067)
- LEGEND VALVE 3/4 BLACK FLOOR FLANGE (350-464C)
- ZURN Z843M1-Cs-Rc - Service Sink Faucet (Z843M1-CS-RC)
- FISHER Faucet Swxh 03Srv (82295)
- ZURN Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842B4-XL)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842H4-XL)
- T&S BRASS T&S Brass B-0044-H 44" Replacement Hose (B-0044-H)
- JOSAM COMPANY Josam Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier (17120-202)
- T&S BRASS T&S Brass 000788-20 Removable Insert For Eterna Cartridge - Hot, Right (000788-20)
- Regency Space Solutions Food Service Faucets