No Product Image Available

Regency Space Solutions

Regency Wall Mount Faucet with 8'' Centers and 6'' Swing Spout


product price: $118.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Regency wall mount faucet with 6'' swing spout is an excellent choice when you need a reliable affordable water fixture for your facility! Designed to be easy to install and easy to maintain it's easy to see why Regency faucets are a great solution for any business. Thanks to a 6'' long swing spout this faucet delivers water exactly where you need it and the moveable design lets you adjust it to fill multi-compartment sinks or maneuver around larger cooking vessels.Water exits the faucet through a 2 GPM aerator which creates a soft flow pattern with minimal splashing. The faucet installs on your wall or sink backsplash on a pair of 8'' centers and connects to the facility water lines with a set of 1/2'' NPT inlets. The faucet body is made from chrome-plated brass that complements nearly any design aesthetic and the water flow is controlled by a pair of simple lever handles. An installation kit is required for setup sold separately.Overall Dimensions:Spout Length: 6''Faucet Height: 4 5/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.