Shop All Food Service Faucets
Regency Space Solutions
Regency Wall Mount Faucet with 8'' Centers and 12'' Swing Spout
Mfr # 600FWM812
Zoro # G211592216
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency Space Solutions
- MFR # 600FWM812
- Zoro # G211592216
- Country of Origin China
- Category Food Service Faucets
Description
This Regency wall mount faucet with 12'' swing spout is an excellent choice when you need a reliable affordable water fixture for your facility! Designed to be easy to install and easy to maintain it's easy to see why Regency faucets are a great solution for any business. Thanks to a 12'' long swing spout this faucet delivers water exactly where you need it and the moveable design lets you adjust it to fill multi-compartment sinks or maneuver around larger cooking vessels.Water exits the faucet through a 2 GPM aerator which creates a soft flow pattern with minimal splashing. The faucet installs on your wall or sink backsplash on a pair of 8'' centers and connects to the facility water lines with a set of 1/2'' NPT inlets. The faucet body is made from chrome-plated brass that complements nearly any design aesthetic and the water flow is controlled by a pair of simple lever handles. An installation kit is required for setup sold separately.Overall Dimensions:Spout Length: 12''Faucet Height: 5 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER STEAM SPECIALTY 1-1/2", FNPT x FNPT, Cast Carbon Steel, Y Strainer (01.5-581CS-N)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 50 psi (88A2A1M1K1-50)
- PARKER 1/4" x 0.17" Barb Brass Male 90 Degree Elbow (229-4-4)
- KOHLER Trip Lever Kit (1069723-CP)
- ZURN Z842D6-2Xt-Lsi (Z842D6-2XT-LSI)
- T&S BRASS T&S Brass B-0231-EE B-0231-EE Widespread Faucet W/ 12" Swing Nozzle (B-0231-EE)
- T&S BRASS T&S Brass B-0108 Jetspray Pre-Rinse Spray Valve (B-0108)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- FISHER Faucet 8Bslh 08Ss (13242)
- FISHER Faucet Bd 12Rgn (3816)
- Regency Space Solutions Kitchen Faucets & Accessories