Shop All Food Service Faucets
Regency Space Solutions
Regency Wall Mount Faucet with 8'' Centers and 10'' Swing Spout
Mfr # 600FW810
Zoro # G911592240
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency Space Solutions
- MFR # 600FW810
- Zoro # G911592240
- Country of Origin China
- Category Food Service Faucets
Description
This Regency wall mount faucet with 10'' swing spout is an excellent choice when you need a reliable affordable water fixture for your facility! Designed to be easy to install and easy to maintain it's easy to see why Regency faucets are a great solution for any business. Thanks to a 10'' long swing spout this faucet delivers water exactly where you need it and the moveable design lets you adjust it to fill multi-compartment sinks or maneuver around larger cooking vessels.Water exits the faucet through a 2 GPM aerator which creates a soft flow pattern with minimal splashing. The faucet installs on your wall or sink backsplash on a pair of 8'' centers and connects to the facility water lines with a set of 1/2'' NPT inlets. The faucet body is made from chrome-plated brass that complements nearly any design aesthetic and the water flow is controlled by a pair of simple lever handles. An installation kit is required for setup sold separately.Overall Dimensions:Spout Length: 10''Faucet Height: 5 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 PUSH FIT x 1/4 OD D.E. TEE (456-153NL)
- HYDROMAXX 1"x100Ft Flexible Corrugated Orange PVC NON Split Tubing Wire Loom (OPVCNS100100)
- NIBCO 1/2" NOM C Copper 45 Degree Elbow (U606 1/2)
- ZORO SELECT 3/4" FNPT Carbon Steel Ball Valve Inline (08Q011N06034S4)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- T&S BRASS T&S Brass B-0107 Replacement Spray Valve (B-0107)
- KROWNE Krowne 22-204 - 3-1/2" Twist Waste Drain with 1-1/4" Overflow Outlet (Cap Included) (22-204)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Stainless Steel (52930)
- FISHER Faucet 8Sawlh 03Srv (2453)
- FISHER Faucet 8Bslh 08Ss (13242)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- Regency Space Solutions Kitchen Faucets & Accessories