Shop All Food Service Faucets
Regency Space Solutions
Regency Wall Mount Faucet with 6'' Swing Spout and 4'' Centers
Mfr # 600FW46
Zoro # G011592201
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency Space Solutions
- MFR # 600FW46
- Zoro # G011592201
- Country of Origin China
- Category Food Service Faucets
Description
This Regency wall mount faucet with 6'' swing spout is an excellent choice when you need a reliable affordable water fixture for your facility! Designed to be easy to install and easy to maintain it's easy to see why Regency faucets are a great solution for any business. Thanks to a 6'' swing spout this faucet delivers water exactly where you need it and the moveable design lets you adjust it to fill multi-compartment sinks or maneuver around larger cooking vessels.Water exits the faucet through a 2 GPM aerator which creates a soft flow pattern with minimal splashing. The faucet installs on your wall or sink backsplash on a pair of 4'' centers and connects to the facility water lines with a set of 1/2'' NPT inlets. The faucet body is made from chrome-plated brass that complements nearly any design aesthetic and the water flow is controlled by a pair of simple lever handles. An installation kit is required for setup sold separately.Overall Dimensions:Spout Length: 6''Faucet Height: 4 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 5/32" Tube Size, Black (ZUSA-TF-PTC-127)
- SPEAKMAN 6-jet Brass Showerhead - Pb Bp (S-2252-PB-BP)
- SEALFLEX Coolant Hose, 3/4 in.Pipe, 30 in.L, Gray (12-30-M-N)
- KOHLER Exhale Supply Elbow With Bracket (98354-TT)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- ZURN Z843M1-Cs-Rc - Service Sink Faucet (Z843M1-CS-RC)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Stainless Steel (52930)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- T&S BRASS T&S Brass 002712-40 Spindle Assembly, Spring Check - Hot (002712-40)
- Regency Space Solutions Food Service Faucets