Shop All Food Service Faucets
Regency Space Solutions
Regency Wall Mount Faucet with 4'' Centers and 18'' Double-Jointed Spout
Mfr # 600FW418DJLL
Zoro # G511592138
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency Space Solutions
- MFR # 600FW418DJLL
- Zoro # G511592138
- Country of Origin China
- Category Food Service Faucets
Description
This Regency wall mount faucet with 18'' double-jointed spout is an excellent choice when you need a reliable affordable water fixture for your facility! Designed to be easy to install and easy to maintain it's easy to see why Regency faucets are a great solution for any business. Thanks to a 18'' long double-jointed spout this faucet delivers water exactly where you need it and the hinged design gives maximum flexibility to fill multi-compartment sinks while also letting you fold it out of the way when it's not being used. This is especially useful when you need to wash large and bulky cooking vessels. Water exits the faucet through a 2 GPM aerator which creates a soft flow pattern with minimal splashing. This faucet is designed for use in janitorial and dishwashing applications only and is not intended for applications where the fixture will be used to supply drinking water or water for cooking.The faucet installs on your wall or sink backsplash on a pair of 4'' centers and connects to the facility water lines with a set of 1/2'' NPS inlets. The faucet body is made from chrome-plated brass that complements nearly any design aesthetic and the water flow is controlled by a pair of simple lever handles.Overall Dimensions:Spout Length: 18''Faucet Height: 10 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 3/8" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P512)
- SYMMONS Spindle, Diverter, Symmons Temptrol Valve (TA-25A)
- DELTA Electronic DEMD Elctrc, Chrome (DEMD-111LF)
- SEE ALL INDUSTRIES 24 in "H x 48 in "W, Framed Mirror, Glass (FR4824G)
- T&S BRASS T&S Brass B-2250 Pre-Rinse Assembly, 44" W/ 24" Riser (B-2250)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- ZURN Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842B4-XL)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS Double Pantry Faucet Single Hole Base SwivelRig (B-0300-CR)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- Regency Space Solutions Food Service Faucets