Shop All Food Service Faucets
Regency Space Solutions
Regency Wall Mount Faucet with 4'' Centers and 12'' Swing Spout
Mfr # 600FW412
Zoro # G311591959
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency Space Solutions
- MFR # 600FW412
- Zoro # G311591959
- Country of Origin China
- Category Food Service Faucets
Description
This Regency wall mount faucet with 12'' swing spout is an excellent choice when you need a reliable affordable water fixture for your facility! Designed to be easy to install and easy to maintain it's easy to see why Regency faucets are a great solution for any business. Thanks to a 12'' swing spout this faucet delivers water exactly where you need it and the moveable design lets you adjust it to fill multi-compartment sinks or maneuver around larger cooking vessels.Water exits the faucet through a 2 GPM aerator which creates a soft flow pattern with minimal splashing. The faucet installs on your wall or sink backsplash on a pair of 4'' centers and connects to the facility water lines with a set of 1/2'' NPT inlets. The faucet body is made from chrome-plated brass that complements nearly any design aesthetic and the water flow is controlled by a pair of simple lever handles. An installation kit is required for setup sold separately.Overall Dimensions:Spout Length: 12''Faucet Height: 5 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 3/8" x 25/64" LET-LOK x FNPT SS Female Connector (766L-SS-10MM X 3/8)
- APOLLO EXPANSION PEX 1 in. Brass PEX-A Expansion Barb Ball Valve (EPXV1)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5002)
- SHARKBITE Push-to-Connect Slip Coupling, 1 in Tube Size, Brass, Brass (U3020LF)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- T&S BRASS T&S Brass B-0107 Replacement Spray Valve (B-0107)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- T&S BRASS T&S Brass B-0969-RK01 Atmospheric Vacuum Breaker Repair Kit (B-0969-RK01)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- ZURN Z842D6-2Xt-Lsi (Z842D6-2XT-LSI)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- Regency Space Solutions Food Service Faucets