Shop All Food Service Faucets
Regency Space Solutions
Regency Wall Mount Faucet with 3 1/2'' Swivel Gooseneck Spout and 8'' Centers
Mfr # 600FW84G
Zoro # G211592261
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency Space Solutions
- MFR # 600FW84G
- Zoro # G211592261
- Country of Origin China
- Category Food Service Faucets
Description
This Regency wall mount faucet with 3 1/2'' swivel gooseneck spout is an excellent choice when you need a reliable affordable water fixture for your facility! Designed to be easy to install and easy to maintain it's easy to see why Regency faucets are a great solution for any business. Thanks to a 3 1/2'' long and 8'' tall gooseneck spout this faucet delivers water exactly where you need it and the moveable swivel high-clearance gooseneck design lets you move it to fill multi-compartment sinks or maneuver around larger cooking vessels.Water exits the faucet with a 2 GPM flow rate which creates a soft flow pattern with minimal splashing. The faucet installs on your wall or sink backsplash on a pair of 8'' centers and connects to the facility water lines with a set of 1/2'' NPT inlets. The faucet body is made from chrome-plated brass that complements nearly any design aesthetic and the water flow is controlled by a pair of simple lever handles. An installation kit is required for setup sold separately.Overall Dimensions:Spout Length: 3 1/2''Faucet Height: 8 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 3-Bolt Mount Hush Cushion (1047AMC)
- ZORO SELECT 1" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNF07)
- SHAW PLUGS Expansion Plug, Snap-Tite, 7/8 In (51009)
- DIXON Cam and Groove Envelope Gasket, 1-1/2 in Nominal, PTFE, Domestic (150-G-TF)
- T&S BRASS T&S Brass B-0044-H 44" Replacement Hose (B-0044-H)
- FISHER Faucet Swxh 03Srv (82295)
- T&S BRASS T&S Brass B-0520 Rigid Gooseneck Only (B-0520)
- ZURN Z843M1-Cs-Rc - Service Sink Faucet (Z843M1-CS-RC)
- ZURN Z842D6-2Xt-Lsi (Z842D6-2XT-LSI)
- CHICAGO FAUCET 897-CCP Polished Chrome Wall-Mounted Faucet (857897CCP)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- Regency Space Solutions Kitchen Faucets & Accessories