No Product Image Available
Regency Space Solutions

Regency Wall Mount Faucet with 3 1/2'' Swivel Gooseneck Spout 8'' Centers and Install Kit


product price: $166.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Regency wall mount faucet is ideal for dishwashing and other general cleaning tasks. It features a flow rate of 2 GPM and a 1/2'' NPT connection with 8'' centers. Install the faucet on a compatible 1 to 2 compartment sink sold separately to complete your commercial handsink dumpsink or dishwashing station. The faucet is also perfect for use in bars or classrooms. Premium Construction : This faucet features a premium construction that provide rigid durability suitable for commercial application. The brass surface is chromeplated for added protection sure to provide longlasting use in your busy kitchen. Ample Clearance : The unit's 3 1/2'' long swivel gooseneck nozzle provides more clearance than a traditional swing nozzle. Like a swing nozzle the nozzle can be turned on a swivel from side to side to reach up to 2 sink compartments. Simple Identification : The faucet is equipped with two easytoturn handles with engraved labels and colorcodingblue for cold and red for hot. This ensures simple identification and eliminates mistakes no matter who is using it! Included Installation Kit : This faucet comes with an installation kit to save you a trip to the hardware or plumbing supply store and give you everything you need for a sure fit right out of the box! It features a set of 2 90 degree elbows that attach to the faucet inlets. 2 24'' braided 304 stainless steel water supply line connectors are also included each with a durable PVCreinforced internal hose and chromeplated brass 3/8'' compression x 1/2'' FIP fittings. To help you create a tight leakproof connection it also comes with a roll of white PTFE thread seal tape.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.