Shop All Food Service Faucets
Regency Space Solutions
Regency Wall Mount Faucet with 18'' Double-Jointed Spout and 4'' Centers
Mfr # 600FW418DJ
Zoro # G511592121
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency Space Solutions
- MFR # 600FW418DJ
- Zoro # G511592121
- Country of Origin China
- Category Food Service Faucets
Description
This Regency wall mount faucet with 18'' double-jointed spout is an excellent choice when you need a reliable affordable water fixture for your facility! Designed to be easy to install and easy to maintain it's easy to see why Regency faucets are a great solution for any business. Thanks to an 18'' long double-jointed spout this faucet delivers water exactly where you need it and the hinged design gives maximum flexibility to fill multi-compartment sinks while also letting you fold it out of the way when it's not being used. This is especially useful when you need to wash large and bulky cooking vessels.Water exits the faucet through a 2 GPM aerator which creates a soft flow pattern with minimal splashing. The faucet installs on your wall or sink backsplash on a pair of 4'' centers and connects to the facility water lines with a set of 1/2'' NPS inlets. The faucet body is made from chrome-plated brass that complements nearly any design aesthetic and the water flow is controlled by a pair of simple lever handles. An installation kit is required for setup sold separately.Overall Dimensions:Spout Length: 18''Faucet Height: 9''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND White Matte Solid Surface Resin Bathroom / Shower Stool (ABST99)
- RIDGID RIDGID Model No 375 458R Ratchet Flaring Tool, 37 Degree SAE Flares (41285)
- SLOAN 1.5 gpf, Polished Chrome, Urinal Regal 186 Xl (3082653)
- POWERS Lever Handle Repair Kit, Lever (900-036)
- KROWNE Krowne 12-802L - Commercial Series 8" Center Wall Mount Faucet, 8-1/2" Gooseneck (12-802L)
- JOSAM COMPANY Josam Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier (17120-202)
- T&S BRASS T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome (5EF-2D-DS)
- T&S BRASS T&S Brass B-0969-RK01 Atmospheric Vacuum Breaker Repair Kit (B-0969-RK01)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- T&S BRASS T&S Brass B-0231-EE B-0231-EE Widespread Faucet W/ 12" Swing Nozzle (B-0231-EE)
- T&S BRASS T&S Brass B-0044-H 44" Replacement Hose (B-0044-H)
- Regency Space Solutions Food Service Faucets