Shop All Food Service Faucets
Regency Space Solutions
Regency Wall Mount Faucet with 14'' Swing Spout and 4'' Centers
Mfr # 600FW414
Zoro # G811592067
Free Shipping & Returns
$118.99
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
- Brand Regency Space Solutions
- MFR # 600FW414
- Zoro # G811592067
- Country of Origin China
- Category Food Service Faucets
Description
This Regency wall mount faucet with 14'' swing spout is an excellent choice when you need a reliable affordable water fixture for your facility! Designed to be easy to install and easy to maintain it's easy to see why Regency faucets are a great solution for any business. Thanks to a 14'' swing spout this faucet delivers water exactly where you need it and the moveable design lets you adjust it to fill multi-compartment sinks or maneuver around larger cooking vessels.Water exits the faucet through a 2 GPM aerator which creates a soft flow pattern with minimal splashing. The faucet installs on your wall or sink backsplash on a pair of 4'' centers and connects to the facility water lines with a set of 1/2'' NPT inlets. The faucet body is made from chrome-plated brass that complements nearly any design aesthetic and the water flow is controlled by a pair of simple lever handles. An installation kit is required for setup sold separately.Overall Dimensions:Spout Length: 14''Faucet Height: 6 1/8''
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
- LEGEND VALVE 1/2 T450 NO LEAD IN-LINE CHECK (105-423NL)
- ANVIL 6" FNPT Galvanized Tee (0311032007)
- MEC FF SN Pol x 1/4 in. MPT Round Brass Handwheel with Flats (ME1654AR)
- PENTAIR/PENTEK Bag Housing, 42-1/10 In., 3 In NPT, 200 gpm (ES23NA415-75)
- FISHER Faucet Bd 12Rgn (3816)
- KROWNE Krowne 12-802L - Commercial Series 8" Center Wall Mount Faucet, 8-1/2" Gooseneck (12-802L)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- T&S BRASS T&S Brass 238A Metering Cartridge (238A)
- ZURN Zurn Pre-rinse Faucet With A Mixing Yoke and Check Stops - Lead Free (Z826X1-XL****)
- ZURN Z843M1-Cs-Rc - Service Sink Faucet (Z843M1-CS-RC)
- T&S BRASS T&S Brass B-2250 Pre-Rinse Assembly, 44" W/ 24" Riser (B-2250)
- Regency Space Solutions Food Service Faucets