Shop All Faucet Aerators
Regency Space Solutions
Regency Wall Mount Bar Sink Faucet with 10'' Swing Spout and 4'' Centers
Mfr # 600FW410LL
Zoro # G411512106
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency Space Solutions
- MFR # 600FW410LL
- Zoro # G411512106
- Country of Origin China
- Category Faucet Aerators
Description
The Regency wall mount bar sink faucet features 4'' centers for fast and easy installation and its 10'' swing spout provides excellent reach and clearance for rinsing out glasses and washing dishes in your one two or three compartment sinks. Plus the entire unit features an attractive chromeplated brass construction that looks great in any setting! An installation kit is required for setup sold separately. 10'' Swing Spout : This Regency sink faucet features a 10'' long swing spout that provides excellent reach and clearance for rinsing out glasses and washing dishes. The nozzle is even long enough to work with many three compartment sinks. Labeled Handles : For quick identification this faucet features two easytoturn labeled and color coded handles for hot and cold water. 4'' Centers : This bar sink faucet requires 4'' centers for installation. Its narrow profile is great for saving space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Braided Tubing, 125 psi at 70F, 100 ft. (K3150-20X100)
- KURIYAMA Braided Tubing, 150 psi at 70F, 100 ft. (K3150-12)
- PRIME-LINE Post Mounted Gravity Pivot Hinge, 1-1/4 in., Zamak, Chrome, Two Pintles Single Pack (656-7283)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB608PX)
- AMERICAN STANDARD 0.5 gpm Aerated Outlet, 15/16" Thread Size, Polished Chrome, Brass (066508-0020A)
- SPEAKMAN Vertical Sensor 6 In. to 8 In. (G66-0168)
- SPEAKMAN Battery Power Module (RPG66-0169)
- MOEN Aerator (3919WR)
- THRIFCO PLUMBING Hose Thread Snap Nipple Plug (4400862)
- DELTA Aerator - 1.2 GPM (RP70195-1.2)
- MOEN 0.5 gpm Spray Outlet, 15/16"-27 Thread Size, Chrome, Brass and synthetic materials (52600)
- Regency Space Solutions Kitchen Faucets & Accessories