No Product Image Available

Regency Space Solutions

Regency Stainless Steel Single Tier Speed Rail - 30''


product price: $43.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Create easy access to your most popular liquors with this Regency 30'' stainless steel single tier speed rail! Use this rail in your front-of-house bar to keep bottles organized and easily accessible during happy hour. This speed rail can hold between eight and nine 1 liter bottles at a time.The 21 gauge stainless steel construction adds durability in addition to a polished professional look. Additionally it is easy to clean when not in use. Integrated mounting holes make it a breeze to set this speed rail up for use mounting hardware is sold separately. A single tier design helps outfit your operation with unmistakable practicality and style that will serve as an essential part of any drink-serving application.Overall Dimensions:Length: 30''Width: 4 1/8''Height: 6 1/2''Capacity: 8-9 Bottles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.