Shop All Barware and Beverage Service
Regency Space Solutions
Regency Stainless Steel Single Tier Speed Rail - 22''
Mfr # 712B5522
Zoro # G911667603
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency Space Solutions
- MFR # 712B5522
- Zoro # G911667603
- Country of Origin China
- Category Barware and Beverage Service
Description
To store and display your liquor bottles look no further than the Regency 22 stainless steel single tier speed rail. This product holds several bottles in your frontofhouse area so you can show off your most popular bottles from behind the bar. Since it attaches directly to your bar counter ice bin or wall your bartender can make your customers' drinks more quickly without turning their back. Stainless Steel Construction : Built to withstand use in the busiest bars this speed rail is made of 21 gauge stainless steel for a polished professional look. It's also easy to clean when not in use. Use to Display Multiple Bottles : This product is designed to hold up to five 1 liter bottles at a time making it perfect for any size bar. It provides easy access to noncall liquors while keeping them out of sight saving shelf space you can use to promote highend liquors to thirsty customers. For added versatility this speed rail can even be used for back of house applications like holding spices canned goods and syrups. Integrated Mounting Holes : Integrated mounting holes are placed 18 3/4'' from center to center so you can easily attach the speed rail to your wall installation hardware not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Tip, Crutch , F/ 7/8"Tube, Wht (1211045)
- HAMILTON BEACH Weston Electroplated Tin Coated Silver Manual speed 10 spm Meat Grinder (36-1001-W)
- EMPRESS Paper Hot Cup, 8oz., White, PK1000 (EHC8-W)
- WRIGHTS Wright's Hickory Smoke Liquid Seasoning 1 gal., PK4 (540751)
- ZEES CREATIONS 24 oz Copper Tankard Smooth with Brass Handle (AC6008)
- NUSTEEL Nusteel TG-1843AC-4 4 qt. Hammered Antique Copper Canister (TG-1843AC-4)
- LORENZO IMPORTS Lorenzo Imports 237970 RCR Opera Wine Glass set of 6 (237970)
- ALLPOINTS Ice Scoop - Large (1371374)
- PRECISION POURS Precision Pours Red Free Pour with Fruit Fly Flap (POUR999WRF)
- TABLECRAFT Cocktail Shaker, Black Finish, 18 oz (10554)
- SPECTRUM .25 in. H X 4 in. W X 1.3 in. L Clear Plastic Coaster Set (19850)
- Regency Space Solutions Barware and Beverage Service