Shop All Pre-rinse Faucets and Accessories
Regency Space Solutions
Regency Open Stainless Steel Hose Reel with 50' Hose
Mfr # 600HRSS50NS
Zoro # G611592519
Free Shipping & Returns
$962.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency Space Solutions
- MFR # 600HRSS50NS
- Zoro # G611592519
- Country of Origin China
- Category Pre-rinse Faucets and Accessories
Description
Built with versatility in mind this unit is suitable for both air and water applications and it has a 35' hose with a 3/8'' I.D. This hose is housed in a reel constructed entirely of stainless steel to ensure safety and durability in highdemand environments such as food and chemical industries. This unit also has a 3/8 inlet / outlet and is rated at 300 PSI. Use it to make storing and handling your hose easier than ever! Durable and Versatile : The 6 3/4'' wide Lshaped base has groove reinforcement to ensure stable use while the adjustable guide arm offers multiple positions to fit a variety of needs. This allows for easier field adjustment and more precise control. The reinforced steelstamped flange adds additional strength to the reel while the spring reducer prevents wear to maintain the integrity of the hose. Secure Fit : For the utmost security this unit features a reliable swivel joint that prevents leakage. Superior Control : For added control the hose stopper automatically stops the hose from retracting too far into the reel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID One-Stop Plumbing Wrench (27023)
- SLOAN Hy71A-1 Rb Hydraulic Actuator Sub-Asm (0318123)
- GOURMETIER Templeton Pull-Out Kitchen Faucet, Brushed Nickel (GSC7578TL)
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 1-1/2in. (3000300771)
- T&S BRASS Pre Rinse Unit8" Ctr Wall For - Part# B0133 (B0133)
- FISHER MFG Wall Bracket For - Part# 2902 (2902)
- T&S BRASS Hose 36" Flex S/S Pre-Ri Nse T&S (B0036H)
- ELKAY Elkay Dual Lvr Faucet-Pre Rinse-Lf (LK843AF12LC)
- T&S BRASS Waste Twist, 3 X 2 W/ Overflow, Npt Adapter (B-3940-01)
- COMPONENT HARDWARE Hose, Pre-Rinse(60") (KC50Y004-60)
- BK RESOURCES 8" O.C. Optiflow Splash Mount Pre-Rinse Assembly W/ 8" Add-A-Faucet (BKF-SMPR-WB-AF8-G)
- Regency Space Solutions Kitchen Faucets & Accessories