No Product Image Available

Regency Space Solutions

Regency NSF Stationary Green Wire Security Cage Kit - 24'' x 36'' x 74''


product price: $558.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Whether your run a highvolume restaurant or a cozy cafe weve got you covered. With the Regency NSF stationary green wire security cage kit you can create a storage unit that can handle the demands of your diner pizza shop or bistro. Thanks to the spacious 24 x 36 x 74 layout youll have plenty of room to store your bulkier products like kegs sixtels and cases of beer. Best of all the corrosion and rustresistant epoxy coating makes this product safe to use in both dry and damp environments. Lockable for Secure Storage : This stationary wire security cage kit can be locked easily with a combination or key lock sold separately and is designed to keep pricey items and employee valuables locked up and protected during work hours. Because this item locks it is an ideal space for storing expensive liquors and costly craft beers. Spacious Shelves : When fully assembled each of this security kit's 4 shelves can hold up to 600 lb. giving you the ability to securely store virtually anything. Its open wire design promotes excellent visibility and makes it easy to take inventory. Finally this security cage features adjustable shelves so you can customize this unit to fit your storage needs. Rubber Caps Protect Floors : Each foot of this cage features a rubber cap that will protect your floors from scratches or scuffs. These pads also provide extra traction on slick or slippery floors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.