No Product Image Available

Regency Space Solutions

Regency NSF Stationary Chrome Wire Security Cage Kit -18'' x 60'' x 74''


product price: $596.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

A stationary chrome wire security cage kit from Regency is an outstanding choice for any restaurant bar or club. This unit is designed to protect your expensive products from theft or damage while also maximizing storage in your wine cellar liquor closet or crowded backofhouse area. Its durable chrome construction is very durable and works well in both room temperature or dry environments. Its open wire design also minimizes dust accumulation while providing excellent visibility of the cage's contents. Lockable for Secure Storage : This stationary wire security cage kit can be locked easily with combination or key locks sold separately and is designed to keep expensive items and employee valuables locked up and protected during work hours. Installation Equipment Included : This product comes with all of the necessary installation equipment including 4 18'' x 60'' shelves 4 74'' knock down posts and 1 security cage. Rubber Caps Protect Floors : Each foot of this cage features a rubber cap that protects your floors from scratches or scuffs. These pads also provide extra traction on slick or slippery floors. Spacious Shelves : When fully assembled each of this security kit's 4 shelves can hold up to 450 lb. giving you the ability to securely store virtually anything. Because this item locks it is an ideal space for storing expensive liquors and costly craft beers. Its open wire design and excellent visibility also make it easy to take inventory and place orders.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.