No Product Image Available
Regency Space Solutions

Regency NSF Stationary Chrome Wire Security Cage Kit - 18'' x 36'' x 74''


product price: $496.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Regency's stationary chrome wire security cage kit is designed to protect products from damage or theft while also optimizing storage in your liquor closet wine cellar or other backofhouse area. Its chrome construction is incredibly durable and works well in both dry or room temperature environments. Additionally the cage's open wire design minimizes dust accumulation is easy to clean and provides maximum visibility of the cart's contents. Whether you own a bar restaurant hotel or brewery this product is sure to meet all of your needs. Lockable for Secure Storage : This stationary wire security cage kit can be locked easily with a combination or key lock sold separately and is designed to keep expensive items and employee valuables locked up and protected during work hours. Installation Equipment Included : This product comes with all of the necessary installation equipment including 4 shelves 4 74'' posts and 1 security cage. Rubber Caps Protect Floors : Each foot of this cage features a rubber cap that will protect your floors from scratches or scuffs. These pads also provide extra traction on slick or slippery floors. Spacious Shelves : When fully assembled each of this security kit's 4 shelves can hold up to 600 lb. giving the you the ability to securely store virtually anything. Because this item locks it is an ideal space for storing expensive liquors and costly craft beers. Its open wire design and excellent visibility also make it easy to take inventory and place orders.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.