No Product Image Available

Regency Space Solutions

Regency NSF Green Wire Security Cage - 24'' x 48'' x 61''


product price: $337.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This versatile cage wraps around your existing shelving unit in order to provide exceptional protection for your most valuable goods. Whether you need to store sensitive information chemicals liquor and wine or expensive ingredients this security cage is a great choice for many types of business. Plus thanks to its corrosionresistant design it can even be safely used in dish rooms or other humid environments. Durable Construction : The durable green wire construction ensures longlasting use while also making it easy to keep clean and sanitary. Plus the sleek look means you can even use it in front of the house applications. Large Access Doors : While the cage keeps your sensitive items secure when it is locked the doors are also large and easy to open so that you can efficiently load and unload your shelving unit as needed. Humid Storage Solution : This item's corrosionresistant green epoxy coating allows it to be used in humid environments. It's perfect for storing fine wines bulk goods and even heavy prep tools. Open Wire Design : The open wire design minimizes dust accumulation and provides increased visibility of the unit's contents allowing for easy cleaning and organization. Easy to Assemble : While padlocks are sold separately all of the other hardware is included for quickly attaching the cage to your shelving unit including 14 plate and bolt sets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.