Shop All Boltless Shelving
Regency Space Solutions
Regency NSF Black Epoxy Take-Out Shelving Station
Mfr # 460B1848TO74
Zoro # G011587788
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency Space Solutions
- MFR # 460B1848TO74
- Zoro # G011587788
- Country of Origin China
- Category Boltless Shelving
Description
Maximize your storage space with this Regency 18'' x 48'' x 64'' NSF black epoxy take-out shelving station with 1 shelf and 4 slanted drop in baskets plus PVC shelf mat overlay. This unit is perfect for use in your retail store restaurant warehouse or hospital and is ideal for equipping your take-out and online order stations with eye-catching signage and label holders. Its epoxy coating offers corrosion resistance for long-lasting durability while also making it suitable for humid or moist environments such as walk-in coolers and warewashing areas. The PVC shelf mat overlay creates a smooth solid surface that keeps your shelves sanitary and safe. A great way to add a convenient storage solution to a wide variety of operations this shelving kit offers the reliable performance you need and demand!Each of this unit's 5 18'' x 48'' shelves can hold up to 600 lb. of evenly-distributed weight. This strength and durability make it the perfect place for storing bulk ingredients and heavy supplies. Plus the high weight capacity helps the shelf accommodate business growth as storage needs evolve and product inventory expands. This product features one shelf with four pairs of split sleeves and four slanted drop-in basket shelves with 16 pairs of split sleeves. The shelves can be adjusted to accommodate products or equipment of varying shapes and sizes with the help of this unit's 2 74'' stationary posts and 2 64'' stationary posts. The open design of this unit coupled with the ability to move shelves to different heights facilitates ventilation and maximizes air flow between and around products.Overall Dimensions:Length: 48''Width: 18''Height: 64''Capacity: 3000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Additional Cabinet Shelf, For 1UBK1-1UBK6 (FDC-SH-3618-95)
- ECONOCO Sign Holder, Trpl Bulletin, Black, 22"x 28" (BH77/MAB)
- SAFCO Box Locker, 12w x 18d x 78h, Two-Tone Gray (5524GR)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 22-3/8x13x13, Red (257810RD)
- TENNSCO Boltless Shelf, 30"D x 72"W x 3-1/4"H, Carbon Steel (ZLES-7230)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-4824S-3W)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Carbon Steel (ZA7-3615S-5D)
- GLOBAL INDUSTRIAL Center Deck Support, 36inD, Gray (160CP27)
- TENNSCO Footplate for Shelving, 2-3/4 in D x 1-3/4 in W x 3/4 in H, Nylon (SURNF)
- TENNSCO Boltless Shelving Unit, 48-5/8"D x 96-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-9648S-3)
- GLOBAL INDUSTRIAL 3 Shelf, Heavy Duty Boltless Shelving, Add On, 96inW x 24inD x 96inH, No Deck (B3153012)
- Regency Space Solutions Boltless Shelving