No Product Image Available
Regency Space Solutions

Regency NSF Black Epoxy Take-Out Shelving Station


product price: $405.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Maximize your storage space with this Regency 18'' x 48'' x 64'' NSF black epoxy take-out shelving station with 5 shelves and PVC shelf mat overlay. This unit is perfect for use in your retail store restaurant warehouse or hospital and is ideal for equipping your take-out and online order stations with eye-catching signage and label holders. Its epoxy coating offers corrosion resistance for long-lasting durability while also making it suitable for humid or moist environments such as walk-in coolers and warewashing areas. The PVC shelf mat overlay creates a smooth solid surface that keeps your shelves sanitary and safe. A great way to add a convenient storage solution to a wide variety of operations this shelving kit offers the reliable performance you need and demand!Each of this unit's 5 18'' x 48'' shelves with 20 pairs of split sleeves can hold up to 600 lb. of evenly-distributed weight. This strength and durability make it the perfect place for storing bulk ingredients and heavy supplies. Plus the high weight capacity helps the shelf accommodate business growth as storage needs evolve and product inventory expands. The shelves can be adjusted to accommodate products or equipment of varying shapes and sizes with the help of this unit's 2 64'' stationary posts and 2 54'' stationary posts. The open design of this unit coupled with the ability to move shelves to different heights facilitates ventilation and maximizes air flow between and around products.Overall Dimensions:Length: 48''Width: 18''Height: 64''Capacity: 3000 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.