Shop All Food Service Faucets
Regency Space Solutions
Regency Deck Mounted Restroom Faucet with 3 5/8'' Cast Spout 4'' Centers and Single Lever Handle
Mfr # 600MFD4SNGL
Zoro # G511592183
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency Space Solutions
- MFR # 600MFD4SNGL
- Zoro # G511592183
- Country of Origin China
- Category Food Service Faucets
Description
This Regency cast spout faucet is a perfect addition to any restroom installation with a familiar and intuitive design and a classic look that complements a wide range of sinks and design aesthetics. The faucet features a 3 5/8'' long cast spout with a .5 GPM aerator providing plenty of space for hand washing while also creating a gentle flow pattern for minimal splashing. The single lever handle design also makes it easy for guests to get a comfortable water temperature without adjusting multiple handles. With a set of 1/2'' NPS inlets on 4'' centers it's easy to install this faucet onto your sink deck or countertop too while the chrome-plated brass finish makes it a great fit for a wide range of restroom designs.Overall Dimensions:Spout Length: 3 5/8''Faucet Height: 5 9/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Pipe Flange, Flat Face, 2 in (BULK-PF-457)
- PLUMB SHOP BRASSCRAFT MP Fit All Toil Flapper (714-777)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24vDC, DIN, Orifice Dia.: 3/16" (S301YF16V3BE1)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Male Pipe Thread Adapter 90-Degree Elbow (APXME12)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842A4-XL)
- T&S BRASS T&S Brass 002711-40 Spindle Assembly, Spring Check - Cold (002711-40)
- ZURN AquaSpec wall-mount pre-rinse unit 24" riser, 36" spray hose 9-1/2" (Z843X1-XL-AF)
- T&S BRASS T&S Brass 002712-40 Spindle Assembly, Spring Check - Hot (002712-40)
- FISHER Faucet Bd 12Rgn (3816)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- Regency Space Solutions Kitchen Faucets & Accessories