Shop All Food Service Faucets
Regency Space Solutions
Regency Deck-Mounted Faucet with 8'' Centers and 16'' Swing Spout
Mfr # 600FD816
Zoro # G111592217
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency Space Solutions
- MFR # 600FD816
- Zoro # G111592217
- Country of Origin China
- Category Food Service Faucets
Description
This Regency deck-mounted faucet is the perfect solution when you need a dependable water fixture in your facility! Regency faucets provide the industry-leading quality you expect. With a chrome-plated brass faucet body and ceramic cartridges engineered for durability you can install this model with confidence. This faucet features a 16'' long swing spout that moves easily around the sink bowl while a 2 GPM aerator provides a consistent flow rate and minimal splashing. It boasts a set of 8'' adjustable centers while the deck-mounted design is easy to install with 1/2'' male NPS inlets.This faucet uses ceramic cartridges which provide a much lower fail rate than the compression cartridges widely used in the industry. In this design 2 ceramic discs fit together to create a watertight seal when closed. This removes the need for a rubber seat washer which is one of the most frequently replaced parts on a faucet. The sturdy lever handle design makes it easy to turn the water flow off and on.Overall Dimensions:Spout Length: 16''Faucet Height: 6 3/16''Faucet Width: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Forged Steel Coupling (0361261605)
- ZORO SELECT 2-1/2" FNPT SS Threaded Flange (4381006060)
- ZORO SELECT 90 Degree Elbow, Polypropylene, 1", Schedule 80, 300 psi Max Pressure (EL100-90)
- GROHE Universal Pop-Up Waste Starlight Chrome (28957000)
- FISHER Faucet 8Bslh 08Ss (13242)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- JOSAM COMPANY Josam Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier (17120-202)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/12" Add On Faucet, Stainless Steel (52965)
- T&S BRASS Double Pantry Faucet Single Hole Base SwivelRig (B-0300-CR)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- FISHER Ss Faucet 8Dlh 10Ss (57657)
- Regency Space Solutions Food Service Faucets