Shop All Food Service Faucets
Regency Space Solutions
Regency Deck-Mounted Faucet with 4'' Centers and 6'' Swing Spout
Mfr # 600FD46
Zoro # G511591957
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency Space Solutions
- MFR # 600FD46
- Zoro # G511591957
- Country of Origin China
- Category Food Service Faucets
Description
This Regency deck-mounted faucet is the perfect solution when you need a dependable water fixture in your facility! Regency faucets provide the industry-leading quality you expect. With a chrome-plated brass faucet body and ceramic cartridges engineered for durability you can install this model with confidence. This faucet features a 6'' long swing spout that moves easily around the sink bowl while a 2 GPM aerator provides a consistent flow rate and minimal splashing. It boasts a set of 4'' adjustable centers while the deck-mounted design is easy to install with 1/2'' male NPS inlets.This faucet uses ceramic cartridges which provide a much lower fail rate than the compression cartridges widely used in the industry. In this design 2 ceramic discs fit together to create a watertight seal when closed. This removes the need for a rubber seat washer which is one of the most frequently replaced parts on a faucet. The sturdy lever handle design makes it easy to turn the water flow off and on.Overall Dimensions:Spout Length: 6''Faucet Height: 4 3/8''Faucet Width: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Steam 250lb., Ball Valve Bronze, 1" (BBV100ST)
- TOTO Automatic Flush Valve, 0.125 gal. Flush (TEU1UA12#CP)
- SHARKBITE Push-to-Connect Reducing Tee, 1-1/4 in Tube Size, Brass, Brass (UXL08353522)
- ZORO SELECT 90 Degree Elbow, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure (EL150-90)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- JOSAM COMPANY Josam Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier (17120-202)
- T&S BRASS T&S Brass B-0044-H 44" Replacement Hose (B-0044-H)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- Regency Space Solutions Food Service Faucets