Shop All Food Service Faucets
Regency Space Solutions
Regency Deck-Mounted Faucet with 4'' Centers and 10'' Swing Spout
Mfr # 600FD4100
Zoro # G411592115
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency Space Solutions
- MFR # 600FD4100
- Zoro # G411592115
- Country of Origin China
- Category Food Service Faucets
Description
This Regency deck-mounted faucet is the perfect solution when you need a dependable water fixture in your facility! Regency faucets provide the industry-leading quality you expect. With a chrome-plated brass faucet body and ceramic cartridges engineered for durability you can install this model with confidence. This faucet features a 10'' long swing spout that moves easily around the sink bowl while a 2 GPM aerator provides a consistent flow rate and minimal splashing. It boasts a set of 4'' adjustable centers while the deck-mounted design is easy to install with 1/2'' male NPS inlets.This faucet uses ceramic cartridges which provide a much lower fail rate than the compression cartridges widely used in the industry. In this design 2 ceramic discs fit together to create a watertight seal when closed. This removes the need for a rubber seat washer which is one of the most frequently replaced parts on a faucet. The sturdy lever handle design makes it easy to turn the water flow off and on.Overall Dimensions:Spout Length: 10''Faucet Height: 5 1/8''Faucet Width: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Trench Gasket, EPDM Rubber (63253001)
- ZORO SELECT PVC Cap, FNPT, 3/4 in Pipe Size (448007)
- SOAP LIFT Soap Lift Sage (SL14SAG)
- 3M AQUA-PURE 68898-32, CUNO GASKET (68898-32)
- T&S BRASS T&S Brass B-10K B-0107 Spray Valve Repair Kit 1.15 GPM (B-10K)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- FISHER Faucet 8Bslh 08Ss (13242)
- ZURN AquaSpec wall-mount pre-rinse unit 24" riser, 36" spray hose 9-1/2" (Z843X1-XL-AF)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- T&S BRASS T&S Brass B-0107 Replacement Spray Valve (B-0107)
- Regency Space Solutions Kitchen Faucets & Accessories