Shop All Food Service Faucets
Regency Space Solutions
Regency Deck Mount Faucet with 10'' Swing Spout and 8'' Centers
Mfr # 600FD810LL
Zoro # G311592123
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency Space Solutions
- MFR # 600FD810LL
- Zoro # G311592123
- Country of Origin China
- Category Food Service Faucets
Description
This highquality Regency faucet serves as a reliable and affordable water fixture that is designed to be both easy to install and easy to maintain. Thanks to this unit's optimal performance it's easy to see why Regency faucets are a great solution for any business. Versatile Usage : Thanks to the 10'' long swing spout this faucet delivers water exactly where you need it and the moveable design lets you adjust it to fill multicompartment sinks or maneuver around larger cooking vessels. It's also a great option for handwashing. Efficient Design : Water exits the faucet through a 2 GPM aerator which creates a soft flow pattern and minimizes splashing to reduce messes around the sink. For optimal versatility it boasts a maximum water temperature of 140 degrees Fahrenheit. Built for Longevity : The faucet installs on your sink deck or countertop on 8'' centers and connects to the facility water lines with a set of 1/2'' NPS inlets. The body is made from chromeplated brass that complements nearly any design aesthetic and the water flow is controlled by a pair of simple lever handles.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT SS Threaded Flange (4381004440)
- MOEN 6" Straight Shower Arm (116651)
- EVERPURE Water Filtration System, 2.5 gpm, 18" H (EV920261)
- DELTA Delta Ribbon Robe Hook, Chrome (IAO20536)
- T&S BRASS T&S Brass B-0107 Replacement Spray Valve (B-0107)
- FISHER Faucet 8Bslh 08Ss (13242)
- T&S BRASS PreRinse Easyinstall 8 Wall Mount Faucet Spri (B-0133-CR-B)
- ZURN Aquasense Faucets (Z842H1-XL)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- FISHER Faucet Swxh 03Srv (82295)
- T&S BRASS T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel (B-7212-01*)
- Regency Space Solutions Food Service Faucets