Shop All Hand Sinks
Regency Space Solutions
Regency 96'' x 17 1/2'' Single-Hole Multi-Station Hand Sink with 4 Hands-Free Sensor Faucets
Mfr # 600HSMSE1896
Zoro # G811582143
product price: $3,657.99
/ea
Free Shipping & Returns
$3,657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency Space Solutions
- MFR # 600HSMSE1896
- Zoro # G811582143
- Country of Origin China
- Category Hand Sinks
Description
Maximize your classroom storage space with this Jonti-Craft Baltic Birch 06250JC 48'' x 15'' x 35 1/2'' mobile 24-section wood storage cabinet with clear paper trays. This unit is an excellent addition to any early learning environment including daycares classrooms and Head Start facilities! With 24 compartments in total as well as 24 13 1/2'' x 11'' clear nontoxic impact-resistant plastic paper trays this cabinet offers ample storage space for children's schoolwork including papers workbooks notepads construction paper and other educational materials. Use it to store supplies and papers in your classroom for children to grab as they need or it can also function as the designated ''homework turn-in'' spot! You can utilize the removable trays to hold and organize supplies inside each compartment or stack the trays to the side and use the cabinet on its own for visible storage.Boasting a Jonti-Craft KYDZStrong design this storage cabinet is made from 11 ply 5/8'' Baltic birch wood - the strongest plywood in the world - and features a dowel pin construction which prevents weakening at joints and extends the product's lifetime by 50%. The wood features an ultra-durable KYDZTuff ultraviolet acrylic coating that withstands daily wear and tear resists yellowing over time and handles the toughest cleaning products including bleach and nail polish remover so that you can remove any permanent marker and other hard-to-clean spots with ease.Best of all this unit has top-of-the-line safety features so you can be sure your kids can play and learn in a safe environment! Its KYDZSafe rounded edges ensure all edges are rounded to a minimum of a 1'' radius to help prevent injuries and give you added piece of mind while its 15'' depth increases the unit's stability. Additionally the KYDZSafe kickplate adds to the overall safety and appearance of the unit as they keep small toes and fingers from being pinched while also keeping toys from getting lost underneath it. Its durable heavy-duty MAXBracket ball-bearings hard rubber wheels and solid steel three-point connection brackets enable you to quickly and easily move it when cleaning or rearranging your room without causing stress on the wheels brackets or your own body. It ships fully assembled for the quickest and simplest setup possible.Baltic Birch by Jonti-Craft offers products that are the foundation of a timeless and natural early learning environment. Made with the world's strongest plywood these items embody the qua
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 18" TBE Black Pipe Sch 160 (82517)
- EZ-FLO EASTMAN WTR HTR PAN PLST 20"" (60076)
- KOHLER Purist 36 Grab Bar (11895-2MB)
- REDHAT 24V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 in Pipe Size (8215G050-24/DC)
- BK RESOURCES Space Saver Hand Sink Stainless Steel, Side Splashes 2 Holes 9"Wx9" (BKHS-D-SS-SS)
- LK PACKAGING SS 96"x27-1/2"x14" Floor Sink (WNSF8248LR2)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, Silver (705.5)
- ZORO SELECT Utility Shelf, Satin, 4-1/2x24x5In (1ECN6)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-L-18X)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (605L)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E2C16X20-2-18X)
- Regency Space Solutions Hand Sinks