No Product Image Available
Regency Space Solutions

Regency 96'' x 17 1/2'' Multi-Station Hand Sink with 4 Wall Mounted Faucets


product price: $3,850.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Give your employees a convenient way to quickly wash their hands with this Regency multi-station hand sink with 4 faucets! Make sure the employees at your industrial facility always have the ability to wash their hands by using this Regency multi-station hand sink for four faucets. It is made of durable stainless steel for longevity and comes with gooseneck faucets. This sink is especially convenient because it mounts directly to the wall and does not need a countertop for support.Perfect for industrial applications the advantage of a multi-station sink is that employees don't have to wait their turn to clean up. Multiple faucets and an extra wide sink bowl mean that more than one person can use the sink at a time which in turn assures your employees will be more likely to wash their hands when they don't have to wait in line. This helps to maintain cleanliness in your business and prevent the spread of germs keeping your employees healthy.Made of rugged 16 gauge type 304 stainless steel this sink is not only rust- and corrosion-resistant but it's also extremely durable and built for everyday commercial use. For safety the outer edge of the sink bowl is curled under to eliminate any sharp edges.This wall mounted sink station includes 4 sets of holes punched on 8'' centers with each center faucet hole measuring 1 1/4'' in diameter allowing you to install the included faucet. Four Regency wall mounted gooseneck faucets with 3 1/2'' spouts are the perfect addition to this sink as the gooseneck shape provides the right amount of clearance for handwashing. Each faucet offers a 2 GPM flow rate and has a 1/2'' NPT connection. They come equipped with two easy-to-use labeled lever handles each and feature an attractive chrome-plated brass construction. Designed for wall mounting this sink includes 2 1 5/8'' tubular wall brackets and 2 stainless steel Z brackets. Installation is simple and the wall brackets ensure that the sink is stable and fully supported while allowing full clearance underneath. A 10'' high back splash protects your walls from splashing and water damage and a 3 1/2'' drain basket keeps your drains clog-free. The protective construction is sure to help you maintain a sanitary environment in your auto garage distribution center or manufacturing facility.Overall Dimensions:Left to Right: 96''Front to Back: 17 1/2''Height: 18''Compartment Dimensions:Left to Right: 96''Front to Back: 13 3/4''Depth: 8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.