Shop All Hand Sinks
Regency Space Solutions
Regency 96'' x 17 1/2'' Multi-Station Hand Sink for 4 Wall Mounted Faucets
Mfr # 600HSMS1896
Zoro # G811582136
product price: $2,461.99
/ea
Free Shipping & Returns
$2,461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency Space Solutions
- MFR # 600HSMS1896
- Zoro # G811582136
- Country of Origin China
- Category Hand Sinks
Description
Make sure the employees at your industrial facility always have the ability to wash their hands by using this Regency multistation hand sink for four faucets. It is made of durable stainless steel for longevity and comes predrilled so you can install your choice of four faucets with 8'' centers. This sink is especially convenient because it mounts directly to the wall and does not need a countertop for support. Make Hand Washing Easy : Perfect for industrial applications the advantage of a multistation sink is that employees don't have to wait their turn to clean up. Multiple faucets and an extra wide sink bowl mean that more than one person can use the sink at a time which in turn assures your employees will be more likely to wash their hands when they don't have to wait in line. This helps to maintain cleanliness in your business and prevent the spread of germs keeping your employees healthy. Durable CorrosionResistant Stainless Steel : Made of rugged 16 gauge type 304 stainless steel this sink is not only rust and corrosionresistant it's extremely durable and built for everyday commercial use. For safety the outer edge of the sink bowl is curled under to eliminate any sharp edges. Designed for 4 Faucets : This wall mounted sink station includes 4 sets of holes punched on 8'' centers with each center faucet hole measuring 1 1/4'' in diameter allowing you to add the faucet of your choosing sold separately. Installing Regency wall mounted gooseneck faucets would be the perfect addition to this sink as the gooseneck shape provides the right amount of clearance for handwashing. Ready for Wall Mounting : Designed for wall mounting this sink includes 2 1 5/8'' tubular wall brackets and 2 stainless steel Z brackets. Installation is simple and the wall brackets ensure that the sink is stable and fully supported while allowing full clearance underneath. 8'' Deep Bowl : The spacious 8'' deep sink bowl is designed to accommodate multiple users for handwashing applications. 10'' Backsplash : A 10'' high back splash protects your walls from splashing and water damage. 3 1/2'' Drain Basket : A 3 1/2'' drain basket keeps your drains clogfree and makes it easy to clean out trash or debris.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1 T-2000 IPS F.P. BALL VALVE (101-415)
- MASON Towel Ring, Aluminum; Zinc, Chrome Plated (YB8086CH)
- SWIFT GREEN FILTERS SGF-DSA21 Rx Pharmaceutical Replacement for Samsung DA29-00012A/B (SGF-DSA21 Rx)
- KOHLER Push Button Assembly (1055650-CP)
- GLOBAL INDUSTRIAL Stainless Steel Hands Free Wall Mount Sink W/Faucet & Splash Guards (670454)
- SANI-LAV Foot Pedal, SS (1041)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E3C16X20-0X)
- BK RESOURCES Space Saver Hand Sink W/Side Splashes, Faucet, 2 Holes, 9"W x 9" (BKHS-W-SS-SS-PT-G)
- GLOBAL INDUSTRIAL Stainless Steel Hands Free Wall Mount Sink, 14x10x5 Deep (670458)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5051)
- BK RESOURCES 60" Freestanding Two Station Handwash Sink, Single Hole Splash Mount (MSHS-60F1)
- Regency Space Solutions Hand Sinks