Shop All Food Service Carts
Regency Space Solutions
Regency 8 Shelf Welded Aluminum Glass Rack Cart with 8'' Spacing
Mfr # 600AGRC8WD
Zoro # G211632967
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency Space Solutions
- MFR # 600AGRC8WD
- Zoro # G211632967
- Country of Origin China
- Category Food Service Carts
Description
This Regency 8 shelf welded aluminum glass rack cart with 8'' spacing keeps dish racks organized and easy to transport from one area to another. Since this cart is made for use in highvolume venues it is great for convention centers banquet facilities hotels and restaurants. Convenient Use : This cart makes it easy to store and transport several glass racks at once. It is easier to use than traditional glass rack dollies since you can remove one glass rack at a time without disassembling an entire stack of them. Compact Design : Even when used as stationary storage for unused glasses this cart helps you save space and it is ready to roll whenever you need. Easy Mobility : This model has 5'' nonmarking swivel casters that let you roll it from the dish room or storage room to the banquet room or service area. Durable Construction : Designed to hold up to 8 glass racks or dish racks no more than 8'' tall this cart is made of heavyduty aluminum for durability and longevity. This item is fully welded making it ready to use right out of the box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE SS Util Cart, 3 Shelf, 400 lb., 15.75x29.5" (UC4031529)
- SERVER Switch Lighted Rocker 250V (86493)
- BERGEN INDUSTRIES Appliance Power Cord 6FT.4-Wire Oven Ra (R628206)
- VOLLRATH Warmer Element 120V 750W 18" X 4-1/2 (17204)
- LAKESIDE Stainless Steel Utility Cart; 500 Lb Capacity, 3 Shelf, 21"x35" (444)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 2 Shelf, 18"x27" (721)
- ZORO SELECT Bussing and Transport Cart, 300 Lb. Cap (CC203603)
- NEXEL Side Load Wire Tray Cart with 19 Tray Capacity, 30L x 18W x 40H (168315)
- MADE-TO-ORDER Kitchen Island Spice Rack & Towel Rack-Beech (MA732237)
- ZEROWATER Zero 7C BLU WTR Pitcher (ZP-007RP)
- INTERNATIONAL CONCEPTS Kitchen Island, Unfinished (WC-2424)
- Regency Space Solutions Food Service Carts