Shop All Hand Sinks
Regency Space Solutions
Regency 72'' x 17 1/2'' Single-Hole Multi-Station Hand Sink with 3 Knee Operated Faucets
Mfr # 600HSMSK1872
Zoro # G611582152
product price: $2,482.99
/ea
Free Shipping & Returns
$2,482.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency Space Solutions
- MFR # 600HSMSK1872
- Zoro # G611582152
- Country of Origin China
- Category Hand Sinks
Description
Make sure the employees at your industrial facility always have the ability to wash their hands by using this Regency singlehole hand sink with 3 knee operated faucets. It is made of durable stainless steel for longevity and comes with the faucets installed for easy installation. This sink is especially convenient because it mounts directly to the wall and does not need a countertop for support. Easy Hand Washing : Perfect for industrial applications the advantage of a multistation sink is that employees don't have to wait their turn to clean up. Multiple faucets and an extra wide sink bowl mean that more than one person can use the sink at a time which in turn assures your employees will be more likely to wash their hands when they don't have to wait in line. This helps to maintain cleanliness in your business and prevent the spread of germs keeping your employees healthy. Knee Pedal Valves : For ease of use on day one 3 wall mount hand sink faucets with 6'' gooseneck spouts are included. The 9 1/2'' tall swivel design of the faucets provide plenty of clearance for comfortable hand washing and the durable chromeplated brass construction ensures longevity. It also includes 3 pedal knee valves and knee valve brackets to hold the valves in place. Faucet handles are a key contact point for the spread of germs since many people touch them frequently so having a knee valve improves sanitation by removing the handles and allowing you to operate the water flow with a convenient pedal system. Durable Stainless Steel : Made of rugged 16 gauge type 304 stainless steel the sink is not only rust and corrosionresistant it's extremely durable and built for everyday commercial use. For safety the outer edge of the sink bowl is curled under to eliminate any sharp edges. Ready to Install : Designed for wall mounting this sink comes ready to install. The faucets include single 1/2'' NPT female inlets that install directly to your sink's water line. The knee valves include a 3/8''18 NPT inlet to connect to your water lines and a 3/8''18 NPT outlet to connect to your faucet. 8'' Deep Bowl : The spacious 8'' deep sink bowl is designed to accommodate multiple users for handwashing applications. 10'' Backsplash : A 10'' high back splash protects your walls from splashing and water damage. 3 1/2'' Drain Basket : A 3 1/2'' drain baskets keeps your drain clogfree and makes it easy to clean out trash or debris.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass 6 PK (FA616B-D6)
- LEGEND VALVE 2" PEX x 2" FPT ADAPTER (460-718NL)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP010821E)
- PARKER 1/2" CPI x MNPT SS Male Connector (8-8 FBZ-SS)
- BK RESOURCES Hand Sink Stainless Steel W/Side Splashes, 2 Holes 14Óx10Óx5Ó (BKHS-W-1410-SS-P-G)
- KROWNE Krowne® HS-14 Pedestal Hand Sink (HS-14)
- DIVERSEY WaterHookupKit, ForAllReadyToDispenseBtls (D3191746)
- ADVANCE TABCO Splash Mounted Faucet, 12 In Long (K1-GR)
- SANI-LAV Hand Sink, With Faucet, 21 In. L, 20 In. W (521FL)
- SANI-LAV Hand Sink, 13 in. H, Double Knee Pedal (605D-0.5)
- BK RESOURCES Space Saver Hand Sink W/Side Splashes, Faucet, 2 Holes, 9"W x 9" (BKHS-W-SS-SS-PT-G)
- Regency Space Solutions Hand Sinks