Shop All Hand Sinks
Regency Space Solutions
Regency 72'' x 17 1/2'' Single-Hole Multi-Station Hand Sink with 3 Hands-Free Sensor Faucets
Mfr # 600HSMSE1872
Zoro # G711582137
product price: $2,293.99
/ea
Free Shipping & Returns
$2,293.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency Space Solutions
- MFR # 600HSMSE1872
- Zoro # G711582137
- Country of Origin China
- Category Hand Sinks
Description
Keep your classroom daycare center or early learning facility organized with this Jonti-Craft Baltic Birch 69510JC 48 1/2'' x 29'' x 29'' mobile 25-section double-sided wood storage island with clear trays and tubs. Featuring a double-sided design that includes 10 spacious cubbies with matching clear trays as well as 4 paper slots and 4 larger storage sections on one side this item is perfect for keeping books small toys and art materials neatly contained so your floors remain free of dangerous tripping hazards. The reverse side then has 7 additional sections with 4 clear tubs that are great for holding board games toys or other supplies. Utilize the removable trays and tubs to hold and organize items inside each compartment or stack them to the side and use the island on its own for visible storage! This island even offers a laminate top surface with 2 clear trays and 2 lids that fit seamlessly into the cubbie-tray cutouts for use during creative projects!This island comes with KYDZSafe rounded edges and kickplates in order to enable safe play and handling. While the rounded edges guard against injuries caused by sharp corners the convenient kickplates protect fingers and toes from getting pinched. The kickplates even prevent toys and other cherished items from falling underneath the unit as well. Plus the island's 29'' depth and double-sided design add extra stability and storage space to meet your ever-changing needs!Built to withstand the wear and tear of everyday use this island boasts a KYDZStrong dowel-pin construction that will not weaken at the joints which helps to boost its service life by 50%. It's also made from 11 ply 5/8'' Birch wood - the strongest plywood in the world. The wood even features a KYDZTuff ultraviolet acrylic coating that resists yellowing over time and handles the toughest cleaning products such as bleach and nail polish remover so you can remove any permanent marker or other hard-to-clean spots with ease. Plus moving this item is a breeze! Offering superior triangular strength its MAXBracket ball-bearings hard rubber wheels and solid steel three-point connection brackets enable you to quickly reposition your island without breaking a sweat.Baltic Birch by Jonti-Craft offers products that are the foundation of a timeless and natural early learning environment. Made with the world's strongest plywood these items embody the quality durability and inventive design Jonti-Craft is known for. From classroom storage to sensory play
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red. San. Tee, 4 In x 2 In Hub (1WHU6)
- ZORO SELECT 4" FNPT 316 SS Threaded Coupling (60FC111N040)
- DANCO 1-1/4 in. D Rubber Washer (36646B)
- VIEGA Viega ProPress 90 street elbow, 1" x 1" (85502)
- BK RESOURCES Hand Sink Stainless Steel W/Side Splashes 1-7/8"DR, 1 Hole 14Óx10Óx5Ó (BKHS-W-1410-1-SS)
- AERO MANUFACTURING Heavy Duty NSF Hand Sink W/ Faucet And Basket Drain & Side Splashes (HSF2S)
- ZORO SELECT Utility Shelf, Satin, 4-1/2x16x5In (1ECL6)
- BK RESOURCES 72" Freestanding Three Station Handwash Sink, 8" O.C. Splash Mount (MSHS-72F2)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-L-18X)
- EAGLE GROUP Hand Sink, With Faucet, 12 In. L, 18 In. W (HSAN-10-F-LRS)
- BK RESOURCES Space Saver Hand Sink Stainless Steel With Faucet, 2 Holes 9"Wx9" (BKHS-W-SS-P-G)
- Regency Space Solutions Hand Sinks