Shop All Hand Sinks
Regency Space Solutions
Regency 72'' x 17 1/2'' Single-Hole Multi-Station Hand Sink for 3 Wall Mounted Faucets
Mfr # 600HSMSB1872
Zoro # G511582146
product price: $2,155.99
/ea
Free Shipping & Returns
$2,155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency Space Solutions
- MFR # 600HSMSB1872
- Zoro # G511582146
- Country of Origin China
- Category Hand Sinks
Description
Make sure the employees at your industrial facility always have the ability to wash their hands by using this Regency singlehole hand sink for 3 faucets. It is made of durable stainless steel for longevity. This sink is especially convenient because it mounts directly to the wall and does not need a countertop for support. Easy Hand Washing : Perfect for industrial applications the advantage of a multistation sink is that employees don't have to wait their turn to clean up. Multiple faucets and an extra wide sink bowl mean that more than one person can use the sink at a time which in turn assures your employees will be more likely to wash their hands when they don't have to wait in line. This helps to maintain cleanliness in your business and prevent the spread of germs keeping your employees healthy. Durable Stainless Steel : Made of rugged 16 gauge type 304 stainless steel the sink is not only rust and corrosionresistant it's extremely durable and built for everyday commercial use. For safety the outer edge of the sink bowl is curled under to eliminate any sharp edges. Wall Mounting Design : Designed for wall mounting this sink includes 2 1 5/8'' tubular wall brackets and 2 stainless steel Z brackets. Installation is simple and the wall brackets ensure that the sink is stable and fully supported while allowing full clearance underneath. Compatible with Regency Faucets : This wall mounted sink station includes 3 sets of holes for 3 single inlet faucets sold separately. Installing a Regency wall mounted gooseneck faucet would be the perfect addition to this sink as the gooseneck shape provides the right amount of clearance for handwashing. 8'' Deep Bowl : The spacious 8'' deep sink bowl is designed to accommodate multiple users for handwashing applications. 10'' Backsplash : A 10'' high back splash protects your walls from splashing and water damage. 3 1/2'' Drain Basket : A 3 1/2'' drain basket keeps your drain clogfree and make it easy to clean out trash or debris.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Conversion Adapter, 3/4-16 x 1/2 In (8-1/2 F5OG-S)
- ZURN Manual Single Hole Mount, 1 Hole Spout, Chrome (Z821B0-XL-3F)
- THRIFCO PLUMBING 1/2 Inch x 1-1/2 Inch Galvanized Steel Nipple (5220002)
- KISSLER LH Ceramic Cartridge, Brass, 2-13/16" Size (AB11-0905C)
- BK RESOURCES 96" Freestanding Four Station Handwash Sink, 8" O.C. Splash Mount (MSHS-96F2)
- AMGOOD Stainless Steel Wall Mounted Hand Sink 17in x 15in with Side Splash NSF (HAND-SINK HS-17SS)
- SANI-LAV Knee Pedal, SS (1043)
- ZORO SELECT Utility Shelf w/Backsplash, 48x5-3/16In (4WMK3)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7058)
- SANI-LAV Hand Sink, Floor, Faucet, 23inL, 20-1/2inW (524)
- BEST SANITIZERS Sole Replacement Brush (USP20032)
- Regency Space Solutions Hand Sinks