Shop All Utility Sinks
Regency Space Solutions
Regency 63'' 16-Gauge Stainless Steel Three Compartment Commercial Utility Sink
Mfr # 600S32421SB
Zoro # G311518796
Free Shipping & Returns
$1,107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency Space Solutions
- MFR # 600S32421SB
- Zoro # G311518796
- Country of Origin China
- Category Utility Sinks
Description
It's constructed from sturdy 16gauge type 304 stainless steel making it more corrosionresistant and durable than other sinks made from thinner 18gauge material. It also boasts three 14'' deep bowls perfect for accommodating larger items such as mop buckets. A 1 1/2'' IPS drain and a convenient strainer basket come standard with this unit. Protective Backsplash : With three compartments you can utilize the space in your kitchen to create an efficient workflow. An 8 3/4'' tall backsplash is included to protect your walls and it comes complete with two holes punched on 8'' centers for a wallmounted faucet sold separately. Galvanized Steel Legs : The legs are constructed of galvanized steel with bullet feet with 1'' of adjustability so you can install this sink to best fit your needs. This unit is ideal for a variety of janitorial and commercial kitchen applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERLESS NO-FLUSH URINAL Waterless Urinal Sealant, Ready To Use, 1 qt, Liquid, Blue (1114)
- ZORO SELECT Tubing, 5/16" OD, Nylon, Black, 250 Ft (2VDT1)
- ANVIL Socket Weld, Black Forged Steel Reducing Coupling, Class 3000 (0362165607)
- MERIT BRASS CO 1-1/2 Lead Free Brass 90 Degree Elbow, FNPT, 125 PSI (XNL101-24)
- BK RESOURCES 29.8125 in W x 23 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1824-14S)
- SANI-LAV 21 1/2 in W x 27 in L x 45 1/5 in H, Floor Mount, Utility Sink (U24241)
- MUSTEE High Impact-Resistant Vinyl Bumper Guards (63.401)
- ELKAY 23 in W x 60 in L x 33.8125 in H, Stainless Steel (EWSF26026KWC)
- FIAT PRODUCTS 21-1/2" W x 23" L x 33-1/2" H, Floor Mount, Compression Molded Stone (FL1100)
- ELKAY 19 in W x 19.5 in L x 10.125 in H, Stainless Steel (DLR1919103)
- TOTO Mounting Hardware Seats (THU689)
- Regency Space Solutions Utility Sinks