Shop All Utility Sinks
Regency Space Solutions
Regency 60'' 16-Gauge Stainless Steel Two Compartment Commercial Utility Sink
Mfr # 600S23021SB
Zoro # G311520263
product price: $1,107.99
/ea
Free Shipping & Returns
$1,107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency Space Solutions
- MFR # 600S23021SB
- Zoro # G311520263
- Country of Origin China
- Category Utility Sinks
Description
It's constructed from sturdy 16gauge type 304 stainless steel making it more corrosionresistant and durable than other sinks made from thinner 18gauge material. It also boasts two 14'' deep bowls perfect for accommodating larger items such as mop buckets. A 1 1/2'' IPS drain and a convenient strainer basket come standard with this unit. Protective Backsplash : With two compartments you can utilize the space in your kitchen to create an efficient workflow. An 8 3/4'' tall backsplash is included to protect your walls and it comes complete with two holes punched on 8'' centers for a wallmounted faucet sold separately. Galvanized Steel Legs : The legs are constructed of galvanized steel with bullet feet with 1'' of adjustability so you can install this sink to best fit your needs. This unit is ideal for a variety of janitorial and commercial kitchen applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric All Metal Push-to-Connect Fitting (3699 14 17)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/4" ID x 1" OD x 100 Ft. L (ZUSA-HT-13)
- ZSI Cushioned Clamp, Polyurethane, 7/8" Tube (UX7834)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4 in Female, 150 psi, 7 gpm, Black (N1AB)
- ORION 0.2" W x 3.24" L x 4.21" H, Polypropylene, Waste Assembly (WA-2)
- KOHLER 22-1/4 in W x 18-1/4 in L x 13 in H, Cast Iron, Bannon Service Sink With Rim Guard A (6714-0)
- TRUEBRO 22-3/8" W x 36" L x Rigid High Impact, Stain Resistant PVC (82234)
- BK RESOURCES 25.8125 in W x 76 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-20-12-18TS)
- WATCO Lavatory Drain, w/Overflow, 1-1/4In, ABS (700-PP-ABS-CP)
- BK RESOURCES 25.5 in W x 38.8125 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-1620-14-18RS)
- FIAT PRODUCTS 24 in W x 24 in L x 12 in H, Mop Sink (TSB3000501)
- Regency Space Solutions Utility Sinks