Shop All Hand Sinks
Regency Space Solutions
Regency 48'' x 17 1/2'' Single-Hole Multi-Station Hand Sink for 2 Wall Mounted Faucets
Mfr # 600HSMSB1848
Zoro # G011520099
product price: $1,923.99
/ea
Free Shipping & Returns
$1,923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency Space Solutions
- MFR # 600HSMSB1848
- Zoro # G011520099
- Country of Origin China
- Category Hand Sinks
Description
Make sure the employees at your industrial facility always have the ability to wash their hands by using this Regency singlehole hand sink for 2 faucets. It is made of durable stainless steel for longevity. This sink is especially convenient because it mounts directly to the wall and does not need a countertop for support. Easy Hand Washing : Perfect for industrial applications the advantage of a multistation sink is that employees don't have to wait their turn to clean up. Multiple faucets and an extra wide sink bowl mean that more than one person can use the sink at a time which in turn assures your employees will be more likely to wash their hands when they don't have to wait in line. This helps to maintain cleanliness in your business and prevent the spread of germs keeping your employees healthy. Durable Stainless Steel : Made of rugged 16 gauge type 304 stainless steel the sink is not only rust and corrosionresistant it's extremely durable and built for everyday commercial use. For safety the outer edge of the sink bowl is curled under to eliminate any sharp edges. Wall Mounting Design : Designed for wall mounting this sink includes 2 1 5/8'' tubular wall brackets and 2 stainless steel Z brackets. Installation is simple and the wall brackets ensure that the sink is stable and fully supported while allowing full clearance underneath. Compatible with Regency Faucets : This wall mounted sink station includes 2 sets of holes for 2 single inlet faucets sold separately. Installing a Regency wall mounted gooseneck faucet would be the perfect addition to this sink as the gooseneck shape provides the right amount of clearance for handwashing. 8'' Deep Bowl : The spacious 8'' deep sink bowl is designed to accommodate multiple users for handwashing applications. 10'' Backsplash : A 10'' high back splash protects your walls from splashing and water damage. 3 1/2'' Drain Basket : A 3 1/2'' drain basket keeps your drain clogfree and make it easy to clean out trash or debris.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 Inch Slip x Slip PVC 90 Degree Elbow SCH 40 (8114068)
- COMPONENT HARDWARE Dipper Well Faucet Only Brass Chrome Plated 1.33GPM (KL22-3100)
- LEGEND VALVE 10" T-550 RETRO CARTRIDGE (108-910AR)
- DWYER INSTRUMENTS Ss Y Strainer, 34 Sst YStrainer (SYS-03)
- GLOBAL INDUSTRIAL Stainless Steel Hands Free Wall Mount Sink W/Faucet, 14x10x5 Deep (670453)
- ADVANCE TABCO Scullery Sink, Without Faucet, 29 In. L (FC1-2424-X)
- ZORO SELECT Security Hook, 1 Hook, 2-1/8In Collapsed (1ECN1)
- BK RESOURCES Hank Sink Stainless Steel W/ Side Splashes 2 Holes 1-7/8" DR (BKHS-D-1410-SS)
- ZORO SELECT Bathroom Hook, 1 Hook, 2In D, Satin (4WMK8)
- ZORO SELECT Utility Shelf w/Backsplash, 48x5-3/16In (4WMK3)
- SANI-LAV Hand Sink, 19 in. L (503L-0.5)
- Regency Space Solutions Hand Sinks