Shop All Work & Cutting Station Tables
Regency Space Solutions
Regency 48'' Stainless Steel Bussing / Waitress Station with Pan Holder and Sink Bowl
Mfr # 600WST1548SB
Zoro # G612126355
product price: $667.99
/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency Space Solutions
- MFR # 600WST1548SB
- Zoro # G612126355
- Country of Origin China
- Category Work & Cutting Station Tables
Description
Add value and versatility to your busy dining establishment with this Regency 48'' stainless steel bussing / waitress station. This waitress station is perfect for keeping silverware and glassware organized for all your servers. With plenty of storage space and a convenient adjustable intermediate shelf this station maximizes the space and efficiency of your business. The station even features a special compartment to make room for vertical tray storage. It also doubles as a sleek station for staff and lends a professional touch to any dining area. The 11 1/2'' x 9 1/4'' stainless steel sink bowl features a 1 1/2'' drain with 4'' faucet mounts providing a convenient space to place dirty dishes and flatware. This durable stainless steel waitress station resists scratches and water damage from spills or condensation.With the ability to hold up to 300 lb. of evenly distributed weight on the top shelf and bottom shelf and up to 200 lb. on the middle shelf this waitress station provides additional storage options in tight work spaces. It features a menu holder on the left side and a pan holder on the right side for easy organization. In addition the sink bowl can hold dishes and silverware and the drain carries any liquid waste to prevent spills and contain messes. This waitress station can also be easily wiped down at the end of the day. The versatility of this Regency waitress station makes it perfect for an industrial space craft brew pub contemporary restaurant rustic bar or bistro dining area.Overall Dimensions:Length: 48''Width: 15''Height: 36''Sink Bowl Dimensions:Left to Right: 11 1/2''Front to Back: 9 1/4''Height: 6''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Mesh Strainer, 13 in. H, Fine Single Mesh (WHSSF8)
- KITCHENAID Bowl (6 Qt, S/S) (KN2B6PEH)
- STOVETOP EXTENDER STOVE EXTENDER 23"" BLK (SE23BLK)
- WARING COMMERCIAL Burner, 1 Element, 1300 Watts (WEB300)
- AMGOOD 24x30 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2430-2SH)
- AMGOOD 14x72 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1472-2SH)
- AMGOOD 30x36 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-3036-2SH)
- AMGOOD 18in X 36in Stainless Steel Double-Tier Shelf (AMG DOS-1836)
- AMGOOD 12in X 36in Stainless Steel Double-Tier Shelf (AMG DOS-1236)
- AMGOOD 24x15 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2415-2SH)
- MODERN MARKETING Crosley Furniture Lafayette Stainless Steel Top Portable Kitchen Island In Vintage Mahogany Finish (KF30022BMA)
- Regency Space Solutions Work & Cutting Station Tables