Shop All Utility Sinks
Regency Space Solutions
Regency 48'' 16-Gauge Stainless Steel Two Compartment Commercial Utility Sink
Mfr # 600S22421SB
Zoro # G111520258
product price: $999.99
/ea
Free Shipping & Returns
$999.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency Space Solutions
- MFR # 600S22421SB
- Zoro # G111520258
- Country of Origin China
- Category Utility Sinks
Description
It's constructed from sturdy 16gauge type 304 stainless steel making it more corrosionresistant and durable than other sinks made from thinner 18gauge material. It also boasts two 14'' deep bowls perfect for accommodating larger items such as mop buckets. A 1 1/2'' IPS drain and a convenient strainer basket come standard with this unit. Protective Backsplash : With two compartments you can utilize the space in your kitchen to create an efficient workflow. An 8 3/4'' tall backsplash is included to protect your walls and it comes complete with two holes punched on 8'' centers for a wallmounted faucet sold separately. Galvanized Steel Legs : The legs are constructed of galvanized steel with bullet feet with 1'' of adjustability so you can install this sink to best fit your needs. This unit is ideal for a variety of janitorial and commercial kitchen applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Retrax Hose F/Soltura Spray (M920017-0020A)
- KETCHAM 24" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet (190)
- SLOAN Royal 180-1.5 Es-S 1.5 Gpf/5.7 Lpf (ROYAL 180-1.5 ES-S)
- ZORO SELECT 3/4" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (464-015)
- LARSEN SUPPLY CO 10Ct Ss Sink Rim Clip (42-2111)
- ADVANCE TABCO Lever Drain, Chrome (K-5)
- BK RESOURCES 29 in W x 28 in L x Floor Mount, Stainless Steel, Mop Sink Kits (BKMS-2424-12-KIT)
- BK RESOURCES 23.5 in W x 93.25 in L x Free Standing, Stainless Steel, Three Compartment Sink 16 Gauge (BKS6-3-18-14-18TS)
- ELKAY 22 in W x 33 in L x 9 in H, Stainless Steel (ECTSRA33229TBG1)
- INSTOCK Epoxy Drop-In Sink (GRD-59)
- BK RESOURCES 19.8125 in W x 35.5 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1014-10)
- Regency Space Solutions Utility Sinks