Shop All Utility Sinks
Regency Space Solutions
Regency 48'' 16-Gauge Stainless Steel Three Compartment Commercial Utility Sink
Mfr # 600S31621SB
Zoro # G011518836
product price: $1,018.99
/ea
Free Shipping & Returns
$1,018.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency Space Solutions
- MFR # 600S31621SB
- Zoro # G011518836
- Country of Origin China
- Category Utility Sinks
Description
It's constructed from sturdy 16gauge type 304 stainless steel making it more corrosionresistant and durable than other sinks made from thinner 18gauge material. It also boasts three 13'' deep bowls perfect for accommodating larger items such as mop buckets. A 1 1/2'' IPS drain and a convenient strainer basket come standard with this unit. Protective Backsplash : With three compartments you can utilize the space in your kitchen to create an efficient workflow. An 8 3/4'' tall backsplash is included to protect your walls and it comes complete with two holes punched on 8'' centers for a wallmounted faucet sold separately. Galvanized Steel Legs : The legs are constructed of galvanized steel with bullet feet with 1'' of adjustability so you can install this sink to best fit your needs. This unit is ideal for a variety of janitorial and commercial kitchen applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2" FNPT Bronze Ball Valve Inline (T58570 2)
- ITW 11-3/4" Aluminum Elbow Pipe Fitting Insulation (26530)
- ORBIT Micro-Bubbler (67110)
- DELTA Delta Vero Double Robe Hook (77736)
- BK RESOURCES 29.5 in W x 52.8125 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-24-14-24LS)
- BRADLEY 21-1/8" W x 21-1/4" L x 20-1/2" H, Surface Mount, Terreon (S93-726)
- ELKAY Classic SS 22" x 19-1/2" x 7-1/2", Single Bowl Drop-in Classroom Sink (DRKR2220L3)
- AMERICAN IMAGINATIONS 20" W CUPC Approved Brushed Nickel Laundry Sink With Brushed Nickel Finish And 18 Gauge (AI-31733)
- EAGLE GROUP 28 in W x 25 3/8 in L x 39 1/2 in H, Floor, 430 Stainless Steel (2424-1-16/4-IF)
- BK RESOURCES 27.5 in W x 28.75 in L x Floor Mount, Stainless Steel, Mop Sink (BKMS-2424-12)
- BK RESOURCES 27.5 in W x 75 in L x Free Standing, Stainless Steel, Three Compartment Budget Sink (BK8BS-3-24-12)
- Regency Space Solutions Utility Sinks