No Product Image Available
Regency Space Solutions

Regency 36'' Stainless Steel Bussing / Waitress Station with Pan Holder


product price: $939.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add value and versatility to your busy dining establishment with this Regency 36'' stainless steel bussing / waitress station. This waitress station is perfect for keeping silverware and glassware organized for all your servers. With plenty of storage space and a convenient adjustable intermediate shelf this station maximizes the space and efficiency of your business. The station even features a special compartment to make room for vertical tray storage. It also doubles as a sleek station for staff and lends a professional touch to any dining area. This durable stainless steel waitress station resists scratches and water damage from spills or condensation.With the ability to hold up to 300 lb. of evenly distributed weight on the top shelf and bottom shelf and up to 200 lb. on the middle shelf this waitress station provides additional storage options in tight work spaces. It features a menu holder on the left side and a pan holder on the right side for easy organization. This waitress station can also be easily wiped down at the end of the day. The versatility of this Regency waitress station makes it perfect for an industrial space craft brew pub contemporary restaurant rustic bar or bistro dining area.Overall Dimensions:Length: 36''Width: 15''Height: 36''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.