Shop All Utility Sinks
Regency Space Solutions
Regency 36'' 16 Gauge Stainless Steel One Compartment Commercial Utility Sink
Mfr # 600S13624SB
Zoro # G911583644
product price: $962.99
/ea
Free Shipping & Returns
$962.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency Space Solutions
- MFR # 600S13624SB
- Zoro # G911583644
- Country of Origin China
- Category Utility Sinks
Description
It's constructed from sturdy 16 gauge type 304 stainless steel making it more corrosionresistant and durable than other sinks made from thinner 18 gauge material. It also boasts a 13'' deep bowl perfect for accommodating larger items such as mop buckets. A 1 1/2'' IPS drain and a convenient strainer basket come standard with this unit. Protective Backsplash : With one compartment you can utilize the space in your kitchen to create an efficient workflow. An 8 3/4'' tall backsplash is included to protect your walls and it comes complete with two holes punched on 8'' centers for a wallmounted faucet sold separately. Galvanized Steel Legs : The legs are constructed of galvanized steel with bullet feet with 1'' of adjustability so you can install this sink to best fit your needs. This unit is ideal for a variety of janitorial and commercial kitchen applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Hot & Cold Water Dispenser in Oil Rubbed Bronze (2940-5603/10B)
- MIDWEST FASTENER 3/8"-24 x 7/16" Brass Fine Thread Bleeder Caps 10PK (66565)
- PARKER Filter Bag, Felt, Poly, 80 gpm, 25m, PK10 (G1PE25-Q)
- DIXON Cam and Groove Coupler x MNPT 1", AL (G100-B-AL)
- BK RESOURCES 20.8125 in W x 50 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-15-14)
- MUSTEE Sink Utility Wh 22X25X13 (10)
- MUSTEE Laundry Tub, 34 in H, 20 in W, 24 in L, 3 Faucet Holes, Wall Mount, Polypropylene, White (19W)
- BK RESOURCES 25.8125 in W x 76 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-20-12-18T)
- ORION 0.2" W x 4.14" L x 4.28" H, polypropylene, Waste Assembly (WA-3)
- BK RESOURCES 1-5/8 in W x 18.75 in L x Stainless Steel, Stainless Steel Legs and End Bracing (BKL-SSH-1430)
- SANI-LAV 20 in W x 25 in L x 18 1/2 in H, Wall Mount, Scrub Sink (531B)
- Regency Space Solutions Utility Sinks