Shop All Drain Components
Regency Space Solutions
Regency 24'' x 96'' 14-Gauge Stainless Steel Floor Trough with Grate
Mfr # 600FT2496SS
Zoro # G211591066
product price: $2,493.99
/ea
Free Shipping & Returns
$2,493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency Space Solutions
- MFR # 600FT2496SS
- Zoro # G211591066
- Country of Origin China
- Category Drain Components
Description
Designed to keep your backofhouse area in optimal order the Regency 24'' x 96'' floor trough is a versatile draining option for any facility. While its durable 14gauge stainless steel construction is bound to withstand the wear and tear of everyday use its subwaystyle grating and drain strainer basket help prevent expensive clogs and timeconsuming maintenance since both can be removed for quick easy cleaning! Boost the efficiency of your establishment and keep your floors looking clean and spotless with this convenient item today! Stainless Steel Construction : Featuring a durable 14gauge type 304 stainless steel construction this item was built for increased longevity and everyday use. Not only is it great for installation beneath steam equipment in your restaurant's kitchen allowing for efficient endofday draining but also it can be utilized within any establishment that requires draining of excessive amounts of water. SubwayStyle Grating : This Regency floor trough comes with a removable 3/16'' x 1'' subwaystyle grating that boasts an even 9/16'' spacing between each bar. This spacing permits fluids to easily flow through and it blocks potential clogs while enabling equipment and casters to roll over the trough without getting stuck. Plus this item was constructed with a convenient creased design to ensure proper draining into its 3'' long plumbing sleeve which accommodates waste pipes up to 4'' in diameter. Removable Strainer Basket : Pipe blockages can easily become a costly and unhygienic issue in any highvolume facility. However this item's removable strainer basket is made to prevent your drain from clogging capturing large food scraps and other debris before they go down your floor trough. It's also easy to remove for quick and convenient cleaning thanks to its sturdy builtin handle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAP SYSTEM Pipe Hanger, 1-1/4" H, 3/4" Tube Size (PL-1111-3/4)
- ZORO SELECT CPVC 90 Degree Elbow, Schedule SDR-11, 1" Pipe Size, CTS Hub (2GKD2)
- DAWN Dawn SDB040206 Shower Drain Base; Grey (SDB040206)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 1" Tube x 3/4" NPT Male (ZUSA-TF-VAC-5)
- ALLPOINTS Drip Tray Ss 15" (264336)
- EVERFLOW Direct Connect Waste Bend for Tubular Drain Applications, 17GA Brass 1-1/2"x18" (42118)
- OATEY 3 in D Plastic General Purpose Floor Drain (43747)
- NIBCO Suction Line P-Trap, Wrot Copper, C x C (698 11/4)
- MUELLER 102-054HN BOILER DRAIN 3/4 QTR TURN (102054HN)
- ZORO SELECT Elbow, 90 deg., Wht Drain, Slip Connection (35335)
- ZURN 2-1/4 " Dia., Cast Iron, Mill Finish, Funnel Converting Assembly (Z328-4 W/SCREWS)
- Regency Space Solutions Drain Components