Shop All Wire Shelf Units
Regency Space Solutions
Regency 24'' x 36'' x 92'' NSF Stainless Steel Wire Mobile Shelving Starter Kit with 5 Shelves
Mfr # 460W2436KM85
Zoro # G411519280
product price: $922.99
/ea
Free Shipping & Returns
$922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency Space Solutions
- MFR # 460W2436KM85
- Zoro # G411519280
- Country of Origin China
- Category Wire Shelf Units
Description
Keep your storage area organized with this Regency NSF stainless steel wire mobile shelving starter kit. This kit includes 4 86'' mobile posts 5 24'' x 36'' shelves and 20 pairs of split sleeves. This versatile unit allows you to create a convenient storage solution for your janitorial closet warehouse or walk-in cooler. The stainless steel finish resists corrosion to ensure long-lasting use and it is suitable for both wet and dry environments making the unit a multi-purpose investment that's sure to accommodate your ever-evolving needs. Plus the unit's high-quality design is commercial grade and delivers the reliable performance every business expects and needs.Each shelf features a wire construction which allows for proper air flow around the stored supplies products or ingredients and each shelf accommodates up to 700 lb. of evenly distributed weight. For your convenience the shelves are also adjustable and can be moved higher or lower along the posts. Plus the included 5'' casters allow for quick access and easy cleaning and the casters are equipped with brakes to secure the unit in place when needed. This unit requires assembly.Overall Dimensions:Length: 36''Width: 24''Post Height: 86''Overall Height: 92''Individual Shelf Capacity: 700 lb.Total Capacity: 3500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving, 36"D x 72"W x 63"H, 4 Shelves, Chrome (2KPC2)
- HARDWARE RESOURCES Black 5 mm Pin Spoon Shelf Support (1306BLK)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 48 in W x 1 in D x 61 in H, Gray (QLP-4861)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 134 Bins (HDC48-134-3S5295)
- REGENCY SPACE SOLUTIONS Regency 18'' x 36'' x 60'' NSF Stainless Steel Wire Mobile Shelving Starter Kit with 4 Shelves (460W1836KM54)
- TECHNIBILT SHELVING SYSTEMS MED-SD Unit, w/Casters, 4-Shelf, 18x60x81 (MED-SD867CH)
- D2D TECHNOLOGIES AL Complete Wire Shelving Unit W-Caster- Silver (D22957188)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 42"W x 72"H, 4 Shelves, Chrome (RWR72-2442LD)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 36W x 14D x 54H (14365B)
- AFFINITY TOOL WORKS BORA Super Duty Universal Expandable Mobile Base 28 x 20-3/4 to 33-1/2 x 23-3/4 - 1500 Lb Capacity (PM-3500)
- METRO Wire Shelving Unit, 18"D x 48"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,1848NC-4)
- Regency Space Solutions Wire Shelving