Regency Space Solutions

Regency 24'' x 36'' x 92'' NSF Solid Stainless Steel Mobile Shelving Starter Kit with 5 Shelves


product price: $1,076.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your storage area organized with this Regency NSF solid stainless steel mobile shelving starter kit. This kit includes 4 86'' mobile posts 4 5'' casters with brakes 5 24'' x 36'' shelves and 20 pairs of split sleeves. This versatile unit allows you to create a convenient storage solution for your janitorial closet warehouse or walk-in cooler. The 18 gauge stainless steel finish resists corrosion to ensure long-lasting use and it is suitable for both wet and dry environments making the unit a multi-purpose investment that's sure to accommodate your ever-evolving needs. Plus the unit's high-quality design is commercial grade and delivers the reliable performance every business expects and needs.Unlike wire shelving where small components may slip through the cracks or leaking packages may contaminate products on lower shelves these solid shelves allow you to confidently store products of any type and size and each shelf accommodates up to 700 lb. of evenly distributed weight. For your convenience the shelves are also adjustable and can be moved higher or lower along the posts. Plus the included 5'' casters allow for quick access and easy cleaning and the casters are equipped with brakes to secure the unit in place when needed. This unit requires assembly.Overall Dimensions:Length: 36''Width: 24''Post Height: 86''Overall Height: 92''Individual Shelf Capacity: 700 lb.Total Capacity: 3500 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.